BARE2ST500 - Bare Cu #2 STR 500

Copper

  • $2.36 (Per Foot)
  • $2.36 (Per Foot)

  • $1,179.88 (Per 500 Feet)

  • $2,359.75 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BARE2ST500
Manufacturer
Copper
Manufacturer's Part Number
10686459
Description
Bare Cu #2 STR 500
Cu Bare 2-7 Conv SD 500R
Slang Terms

Suggest a New Term
Categories
Bare Copper Wire - Soft Drawn-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Bare Copper Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886335426 / 00032886335426
Weight per unit
0.2 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.36 (Per Foot)
Reel
$1,179.88 (Per 500 Feet)
Resources
Images
 
 
BARE2ST500 - Small Image
 
BARE2ST500 - Large Image
 
BARE2ST500 - Large Image
Attachments
 
 
BARE2ST500 - Specification Sheet
Other Links
 
 
BARE2ST500 - Other
 
BARE2ST500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#2 AWG
Current Rating
230 A
Number of Conductors
1
Material, Color, and Finish
Conductor Material
Copper
Dimensions and Weight
Overall Length
500 ft
Length
500
Descriptions
Product Type
Bare Copper Wire
Short Description
Bare Copper Wire, 7 Strands, 2 AWG, 292 mil, 1000 ft
Additional Information
Highly Visible;Laser-Etched
extra long description
SWC 10686459 CU BARE 2-7 CONV SD 50
Long Description
CU BARE 2-7 CONV SD 500R
Description
BARE CU #2 STR 500
Additional Information
Number of Strands
7
outside diameter
292 mil
Minimum Operating Temperature
+25 °C
Maximum Operating Temperature
+75 °C
Standards Met
ASTM
Made in USA
yes
strands
7
Manufacturer Information
Brand
Copper
Manufacturers Part Number
10686459
GTIN
00032886335426
UPC
032886335426
Taxonomies, Classifications, and Categories
Category Description
BARE COPPER WIRE
Packaging
Package Type
Reel
Weight
0.2 lb/1000 ft
Weight per foot
0.2
Carton
500
Uses, Certifications, and Standards
Application
Electrical and Substation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat