BARE4S0L500 - Bare Cu #4 Sol 500

Copper

  • $1.38 (Per Foot)
  • $1.38 (Per Foot)

  • $689.72 (Per 500 Feet)

  • $1,379.45 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BARE4S0L500
Manufacturer
Copper
Manufacturer's Part Number
10644352
Description
Bare Cu #4 Sol 500
Cu Bare 4 Sol SD 500R
Slang Terms

Suggest a New Term
Categories
Bare Copper Wire - Soft Drawn-Sol (Solid) Mark as Incorrect
Suggest a New Category
Classification
Bare Copper Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886334528 / 00032886334528
Weight per unit
0.13 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.38 (Per Foot)
Reel
$689.72 (Per 500 Feet)
Resources
Images
 
 
BARE4S0L500 - Small Image
 
BARE4S0L500 - Large Image
Attachments
 
 
BARE4S0L500 - Specification Sheet
Other Links
 
 
BARE4S0L500 - Other
 
BARE4S0L500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
4
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
500
Descriptions
Product Type
Cu Bare 4 Sol SD 500R
extra long description
SWC 10644352 CU BARE 4 SOL SD 500R
Description
BARE CU #4 SOL 500
Long Description
CU BARE 4 SOL SD 500R
Additional Information
strands
1
Manufacturer Information
Brand
Copper
Manufacturers Part Number
10644352
GTIN
00032886334528
UPC
032886334528
Taxonomies, Classifications, and Categories
Category Description
BARE COPPER WIRE
Packaging
Weight per foot
0.13
Carton
500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat