BX123250 - 12/3 Solid Ac/BX Aluminum Cable

Copper

  • $0.69 (Per Foot)
  • $0.69 (Per Foot)

  • $172.24 (Per 250 Feet)

  • $688.96 (Per 1,000 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Quick Specs
Catalog Number
BX123250
Manufacturer
Copper
Manufacturer's Part Number
61023201
Description
12/3 Solid Ac/BX Aluminum Cable
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Categories
Enhanced Commodity Codes - Wire
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886026140 / 00032886026140
Weight per unit
0.27 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.69 (Per Foot)
Carton
$172.24 (Per 250 Feet)
Resources
Images
 
 
BX123250 - Large Image
 
BX123250 - Small Image
 
BX123250 - Large Image
Attachments
 
 
BX123250 - Specification Sheet
Other Links
 
 
BX123250 - Other
 
BX123250 - Other
Features
Conductor Size
12
Number of Conductors
3
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
Description
12/3 SOLID AC/BX ALUMINUM CABLE
extra long description
SWC 61023201 Armorlite Type AC
Product Type
Armorlite Type Ac
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Additional Information
outside diameter
0.52061
Manufacturer Information
Brand
Copper
Manufacturers Part Number
61023201
GTIN
00032886026140
UPC
032886026140
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
AC
Packaging
Weight
33.113
Weight per foot
0.27
Carton
250
You must have an account to view stock levels
These alternate items can be purchased instead of BX123250.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of BX123250.

12-3 Solid Black, Red, White - Ac-Lite® Plain Interlocked Aluminum Armor - Type ...
  • Our Part #: BX123250
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2705-42-00
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 250 ($172.24)
BX123250 - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$0.69

Each

QTY:
Each
Add

* All prices subject to change.