BX124250 - 12/4 Solid Ac/BX Aluminum Cable

Southwire

  • $0.99 (Per Foot)
  • $0.99 (Per Foot)

  • $246.30 (Per 250 Feet)

  • $985.20 (Per 1,000 Feet)

Available from manufacturer.

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BX124250
Manufacturer
Southwire
Manufacturer's Part Number
61029701
Description
12/4 Solid Ac/BX Aluminum Cable
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886026164 / 00032886026164
Weight per unit
0.29 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.99 (Per Foot)
Carton
$246.30 (Per 250 Feet)
Stock Availability
Nacogdoches
0 Feet
All Stores
0 Feet
Resources
Images
 
 
BX124250 - Small Image
 
BX124250 - Large Image
Attachments
 
 
BX124250 - Specification Sheet
Other Links
 
 
BX124250 - Other
 
BX124250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number Of Conductors
4
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
Description
12/4 SOLID AC/BX ALUMINUM CABLE
Extra Long Description
SWC 61029701 AC 12/4 BKWERDBE AA 25
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Product Type
Ac 12/4 Bkwerdbe AA 250C
Short Description
AC 12/4 BkWeRdBe AA 250C
Additional Information
Outside Diameter
0.55713
Manufacturer Information
Brand
Copper
Manufacturers Part Number
61029701
GTIN
00032886026164
UPC
032886026164
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
AC
Packaging
Weight
40.2545
Weight per foot
0.29
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat