CCPR400 - Cutter, Cable Ratcheting 9" 400 Cu/Al

Copper

  • $295.80 (Per Foot)
  • $295.80 (Per Foot)

  • $1,479.00 (Per 5 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CCPR400
Manufacturer
Copper
Manufacturer's Part Number
582777
Description
Cutter, Cable Ratcheting 9" 400 Cu/Al
Hardened Steel Blades Ensure Consistent Cuts and Long-Term Durability, While The Rounded Blade Design Minimizes Cable Distortion During Cutting.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23241616 - Wire or cable cutter
UPC/GTIN
032886908439 / 00032886908439
Weight per unit
0.1389 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$295.80 (Per Foot)
Standard Packaging
$1,479.00 (Per 5 Feet)
Resources
Images
 
 
CCPR400 - Large Image
 
CCPR400 - Large Image
 
CCPR400 - Small Image
 
CCPR400 - Large Image
 
CCPR400 - Large Image
 
CCPR400 - Large Image
 
CCPR400 - Large Image
 
CCPR400 - Large Image
 
CCPR400 - Large Image
 
CCPR400 - Large Image
 
CCPR400 - Large Image
Brochures
 
 
CCPR400 - Brochure
Other Links
 
 
CCPR400 - Other
 
CCPR400 - Other
 
CCPR400 - Other
Attachments
 
 
CCPR400 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
NA
Descriptions
Description
CUTTER, CABLE RATCHETING 9" 400 CU/AL
Product Type
CCPR400 Ratcheting Cable Cutter 750MCM
extra long description
SWC 582777 CCPR400 Ratcheting Cable
Construction
CrV Steel, Screw Rivet
Special Features
Double ratcheting mechanism and quick release lock
Long Description
Hardened steel blades ensure consistent cuts and long-term durability, while the rounded blade design minimizes cable distortion during cutting.
Additional Information
Handle Type
Comfort
Cable Size
750
Wire Type
750 Cu/1000 Al
Manufacturer Information
Brand
Copper
Manufacturers Part Number
582777
GTIN
00032886908439
UPC
032886908439
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Wire or Cable Cutter
Packaging
Weight per foot
0.1389
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat