DC14PCP4 - 14-4C Type P 4000' Reel

Copper

  • $0.98 (Per Foot)
  • $0.98 (Per Foot)

  • $979.27 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DC14PCP4
Manufacturer
Copper
Manufacturer's Part Number
DC14PCP4
Description
14-4C Type P 4000' Reel
Type P Cable, 14 Awg Conductor Size, 4 - Conductors, 4000 FT Overall Length, Carton Package Type
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
99988000221
Weight per unit
0.13 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.98 (Per Foot)
Carton
$0.98 (Per Foot)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
4
Conductor Size
14 AWG
Dimensions and Weight
Overall Length
4000 ft
Descriptions
Product Type
Type P Cable
Long Description
Type P Cable, 14 AWG Conductor Size, 4 - Conductors, 4000 ft Overall Length, Carton Package Type
Short Description
Type P Cable, 4 Conductors, 4000 ft L
Description
14-4C TYPE P 4000' REEL
Manufacturer Information
Brand
Copper
Manufacturers Part Number
DC14PCP4
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Package Type
Carton
Weight per foot
0.13
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat