MC103WG - 10/3 WG MC Sol BK/WH/RD/GN Alu Armor

Southwire

  • $3.06 (Per Foot)
  • $3.06 (Per Foot)

  • $765.77 (Per 250 Feet)

  • $3,063.09 (Per 1,000 Feet)
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
MC103WG
Manufacturer
Southwire
Manufacturer's Part Number
68584201
Description
10/3 WG MC Sol BK/WH/RD/GN Alu Armor
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886346163 / 00032886346163
Weight per unit
0.208 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$3.06 (Per Foot)
Carton
$765.77 (Per 250 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
153,250 Feet
Resources
Images
 
 
MC103WG - Small Image
 
MC103WG - Large Image
 
MC103WG - Large Image
 
MC103WG - Video
Attachments
 
 
MC103WG - Specification Sheet
Other Links
 
 
MC103WG - Other
 
MC103WG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 153,250 Feet

Location search:

* All prices subject to change.

Begin Live Chat