MC104 - 10/4 WG MC Sol BK/WH/RD/BL/GN Alu Armor 250'

Copper

  • $3.80 (Per Foot)
  • $3.80 (Per Foot)

  • $3,803.76 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC104
Manufacturer
Copper
Manufacturer's Part Number
68720201
Description
10/4 WG MC Sol BK/WH/RD/BL/GN Alu Armor 250'
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886347368 / 00032886347368
Weight per unit
0.241 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$3.80 (Per Foot)
Reel
$3.80 (Per Foot)
Resources
Images
 
 
MC104 - Small Image
 
MC104 - Large Image
 
MC104 - Video
Attachments
 
 
MC104 - Specification Sheet
Other Links
 
 
MC104 - Other
 
MC104 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10
Number of Conductors
4
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
Product Type
Armorlite Type MC
extra long description
SWC 68720201 Armorlite Type MC
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Additional Information
media
Yes
outside diameter
0.62273
Manufacturer Information
Brand
Copper
Manufacturers Part Number
68720201
GTIN
00032886347368
UPC
032886347368
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Availability
Status
Inactive
Packaging
Weight
57.29725
Weight per foot
0.241
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MC104.
Jump To:

Similar Items

Similar items are close alternatives to MC104, though they may not be 100% alike.

Metal Clad W/GRN Ground
  • Our Part #: MC104WGPCS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4.50) ·
MC104WGPCS - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.50

Each

QTY:
Each
Add
1000' Reel 10/4 MC
  • Our Part #: MC104BKRDBLWH1K
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4.50) ·
MC104BKRDBLWH1K - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$4.50

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat