MC124 - 12/4 WG MC Sol BK/BL/WH/RD/GN Alu Armor 250'

Copper

  • $1.96 (Per Foot)
  • $1.96 (Per Foot)

  • $490.85 (Per 250 Feet)

  • $1,963.39 (Per 1,000 Feet)

In-Stock: 500 available locally (Nacogdoches, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC124
Manufacturer
Copper
Manufacturer's Part Number
68719401
Description
12/4 WG MC Sol BK/BL/WH/RD/GN Alu Armor 250'
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886347320 / 00032886347320
Weight per unit
0.163 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.96 (Per Foot)
Reel
$490.85 (Per 250 Feet)
Stock Availability
Nacogdoches
500 Feet (Check another store)
All Stores
80,250 Feet
Resources
Attachments
 
 
MC124 - Specification Sheet
Images
 
 
MC124 - Small Image
 
MC124 - Large Image
 
MC124 - Video
Other Links
 
 
MC124 - Other
 
MC124 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12
Number of Conductors
4
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
250
Descriptions
Description
12/4 WG MC SOL BK/BL/WH/RD/GN ALU ARMOR
Product Type
Armorlite Type MC
extra long description
SWC 68719401 Armorlite Type MC
Long Description
Southwire Armorlite Type MC Cable is constructed with soft-drawn copper Type THHN/THWN-2 conductors rated 90°C dry and a bare copper grounding conductor for sizes 1/0 AWG and larger. The conductors are cabled together and a binder tape bearing the print legend is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. Also available in steel. Conductors are black with phase identification. Colors available upon request with economic order quantity.
Additional Information
media
Yes
outside diameter
0.53876
Manufacturer Information
Brand
Copper
Manufacturers Part Number
68719401
GTIN
00032886347320
UPC
032886347320
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Availability
Status
Inactive
Packaging
Weight
38.63325
Weight per foot
0.163
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 80,250 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
500 View Store

* All prices subject to change.

Begin Live Chat