MC62WG500 - 6/2 WG MC Alu Armor Cable 500'

Southwire

  • $4.23 (Per Foot)
  • $4.23 (Per Foot)

  • $4,232.54 (Per 1,000 Feet)

In-Stock: 11,584 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC62WG500
Manufacturer
Southwire
Manufacturer's Part Number
68710302
Description
6/2 WG MC Alu Armor Cable 500'
6-2 STR Cu THHN Black/White/#8 Green Ground Aia MC 600V 500 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886346262 / 00032886346262
Weight per unit
0.37 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$4.23 (Per Foot)
Reel
$4.23 (Per Foot)
Stock Availability
Centennial
0 Feet (Find nearest stock)
Denver
0 Feet
All Stores
11,584 Feet
Resources
Images
 
 
MC62WG500 - Video
 
MC62WG500 - Small Image
 
MC62WG500 - Large Image
Attachments
 
 
MC62WG500 - Specification Sheet
Other Links
 
 
MC62WG500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
6
Number Of Conductors
2
Voltage Rating
600V
Material, Color, and Finish
Conductor Material
CU
Dimensions and Weight
Length
500
Descriptions
Description
6/2 WG MC ALU ARMOR CABLE 500'
Extra Long Description
SWC 68710302 MC6/2CuTHHN BkWe 8CG A
Features
This wire is designed for use in branch, feeder, and service power distribution in commercial, industrial, institutional, and multi-residential buildings. It reduces installation costs up to 50% over pipe and wire. The lightweight aluminum armor is as much as 45% lighter than steel MC Cable. Additionally, it provides better grounding performance than Type AC.
Long Description
6-2 STR CU THHN BLACK/WHITE/#8 GREEN GROUND AIA MC 600V 500 FT
Product Type
MC6/2CUTHHN Bkwe 8CG AA 500R
Short Description
MC6/2CuTHHN BkWe 8CG AA 500R
Additional Information
Media
Yes
Outside Diameter
0.716
Manufacturer Information
Brand
Copper
Manufacturers Part Number
68710302
GTIN
00032886346262
UPC
032886346262
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Weight
156.1105
Weight per foot
0.37
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat