MTW16STBL - MTW 16 STR Blue D

Copper

  • $0.16 (Per Foot)
  • $0.16 (Per Foot)

  • $80.10 (Per 500 Feet)

  • $160.20 (Per 1,000 Feet)

  • $320.40 (Per 2,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MTW16STBL
Manufacturer
Copper
Manufacturer's Part Number
411020566
Description
MTW 16 STR Blue D
MTW 16-26 STR Cu Lbe 500SPC
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121636 - Power cord
UPC/GTIN
029892006983 / 00029892006983
Weight per unit
0.011 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.16 (Per Foot)
Reel
$80.10 (Per 500 Feet)
Standard Packaging
$320.40 (Per 2,000 Feet)
Resources
Images
 
 
MTW16STBL - Small Image
 
MTW16STBL - Large Image
Attachments
 
 
MTW16STBL - Specification Sheet
Other Links
 
 
MTW16STBL - Other
 
MTW16STBL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
16
Voltage Rating
600
Material, Color, and Finish
Color
Blue
Conductor Material
Copper
Dimensions and Weight
Length
500
Descriptions
Product Type
MTW 16-26 STR Cu Lbe 500SPC
extra long description
SWC 411020566 MTW 16-26 Str Cu LBe
Description
MTW 16 STR BLUE D
Long Description
MTW 16-26 Str Cu LBe 500SpC
Additional Information
outside diameter
0.12
strands
26
Manufacturer Information
Brand
Copper
Manufacturers Part Number
411020566
GTIN
00029892006983
UPC
029892006983
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
MTW
Packaging
Weight
15
Weight per foot
0.011
Carton
500
Package
2000
Uses, Certifications, and Standards
standard
1063
Application
Lead Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat