MTW16STBL500 - MTW 16 STR Blue 500'

Copper

  • $82.66 (Per 500 Feet)
  • $0.17 (Per Foot)

  • $82.66 (Per 500 Feet)

  • $165.32 (Per 1,000 Feet)

  • $330.64 (Per 2,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MTW16STBL500
Manufacturer
Copper
Manufacturer's Part Number
65311301
Description
MTW 16 STR Blue 500'
16-26 Cu MTW/Tew/Awm 1015/1230/1032 Blue 500 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886471148 / 00032886471148
Weight per unit
0.01 (lbs/ft)
Price & Packaging
Minimum Order Quantity
500 Feet
Unit
$0.17 (Per Foot)
Carton
$330.64 (Per 2,000 Feet)
Resources
Attachments
 
 
MTW16STBL500 - Specification Sheet
Images
 
 
MTW16STBL500 - Large Image
Other Links
 
 
MTW16STBL500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
0
Conductor Size
16
Voltage Rating
600
Material, Color, and Finish
Color
Blue
Conductor Material
CU
Insulation Material
PVC
Descriptions
Description
MTW 16 STR BLUE 500'
Long Description
16-26 CU MTW/TEW/AWM 1015/1230/1032 BLUE 500 FT
Product Type
MTW 16-26 STR Cu Be 500SP
extra long description
SWC 65311301 MTW 16-26 Str Cu Be 50
Additional Information
outside diameter
1200
strands
26
Manufacturer Information
Brand
Copper
Manufacturers Part Number
65311301
GTIN
00032886471148
UPC
032886471148
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
16
Availability
minimum qty
500
Packaging
Weight per foot
0.01
Carton
2000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat