MTW16STRD - MTW 16 STR Red D

Southwire Company

  • $0.22 (Per Foot)
  • $0.22 (Per Foot)

  • $108.25 (Per 500 Feet)

  • $216.50 (Per 1,000 Feet)

  • $433.00 (Per 2,000 Feet)

In-Stock: 11,500 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MTW16STRD
Manufacturer
Southwire Company
Manufacturer's Part Number
MTW-16-RED-STR-2/64-500SP
Description
MTW 16 STR Red D
Machine Tool Wire, MTW Type; 500 FT; 0.123 Inch Outer Diameter; Annealed Bare Copper Conductor Material; Ul 1063/758/1015 Approval; 600 V Voltage Rating; 8 Ampere (60/75/90 Deg C) Current Rating; -25 to 105 Deg C Temperature Rating; 11 LB/MFT Weight
Slang Terms

Suggest a New Term
Categories
Hvy Duty 600V PRTBL Cord&Cable - Mtw-Awm-Tew-Tff Hook Up Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121500 - Electrical wire
UPC/GTIN
980130307104 / 00980130307104
Weight per unit
0.011 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.22 (Per Foot)
Reel
$108.25 (Per 500 Feet)
Standard Packaging
$433.00 (Per 2,000 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
11,500 Feet
Resources
Images
 
 
MTW16STRD - Large Image
 
MTW16STRD - Large Image
Attachments
 
 
MTW16STRD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
16 AWG
Current Rating
8 Ampere (60/75/90 Deg C)
Stranding
26 STRANDS
Voltage Rating
600 V
Material, Color, and Finish
Color Code
RED
Conductor Material
ANNEALED BARE COPPER
Insulation Material
PVC
Dimensions and Weight
Length
500 ft
Outer Diameter
0.123 Inch
Descriptions
Additional Information
Applicable Standard ASTM B3/B174/B787; Insulation Thickness 0.03 Inch; Application Control Cabinet, Machine Tool, Appliance Wiring
Commodity Description
MTW AWM TEW TFF - 600V HOOK UP WIRE
Description
MTW 16 STR RED D
Long Description
MACHINE TOOL WIRE, MTW TYPE; 500 FT; 0.123 INCH OUTER DIAMETER; ANNEALED BARE COPPER CONDUCTOR MATERIAL; UL 1063/758/1015 APPROVAL; 600 V VOLTAGE RATING; 8 AMPERE (60/75/90 DEG C) CURRENT RATING; -25 TO 105 DEG C TEMPERATURE RATING; 11 LB/MFT WEIGHT
Product Type
Machine Tool Wire
Manufacturer Information
Brand
Copper
Manufacturers Part Number
MTW-16-RED-STR-2/64-500SP
GTIN
00980130307104
UPC
980130307104
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
MTW
Packaging
Package Type
Spool
Weight
11 Lb/Mft
Weight per foot
0.011
Carton
500
Package
2000
Uses, Certifications, and Standards
Approval
UL 1063/758/1015
Temperature Rating
-25 to 105 Deg C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11,500 Feet

Location search:

* All prices subject to change.

Begin Live Chat