MTW16STYL - MTW 16 STR Yellow D

Southwire Company

  • $0.22 (Per Foot)
  • $0.22 (Per Foot)

  • $108.25 (Per 500 Feet)

  • $216.50 (Per 1,000 Feet)

  • $433.00 (Per 2,000 Feet)

In-Stock: 10,000 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MTW16STYL
Manufacturer
Southwire Company
Manufacturer's Part Number
MTW-16-YEL-STR-2/64-500SP
Description
MTW 16 STR Yellow D
Machine Tool Wire, MTW Type; 500 Foot; 121 Mil Outer Diameter; Bare Copper Conductor Material; Ul 758/1015/1063, Csa C22.2 Approval; 600 Volt Voltage Rating; 10 Amp Current Rating; 90 Deg C (Dry) Temperature Rating; 13 Pound Per 1000 Foot Weight
Slang Terms

Suggest a New Term
Categories
Hvy Duty 600V PRTBL Cord&Cable - Mtw-Awm-Tew-Tff Hook Up Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121539 - Hook up wires
UPC/GTIN
980130307203 / 00980130307203
Weight per unit
0.011 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.22 (Per Foot)
Reel
$108.25 (Per 500 Feet)
Standard Packaging
$433.00 (Per 2,000 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
10,000 Feet
Resources
Images
 
 
MTW16STYL - Large Image
 
MTW16STYL - Large Image
Attachments
 
 
MTW16STYL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
16 AWG
Current Rating
10 Amp
Stranding
26 STRANDS
Voltage Rating
600 Volt
Material, Color, and Finish
Color Code
YELLOW
Conductor Material
Bare Copper
Insulation Material
PVC
Dimensions and Weight
Length
500 Foot
Outer Diameter
121 Mil
Descriptions
Additional Information
ROHS Compliant; Insulation Thickness 30 Mil; Constructional Feature Heat, Moisture and Oil Resistant; Application Refrigeration/Air Conditioning Equipment, Control Wiring of Machine Tool, Automatic Washer; Applicable Standard Federal and Military Specific
Commodity Description
MTW AWM TEW TFF - 600V HOOK UP WIRE
Description
MTW 16 STR YELLOW D
Long Description
MACHINE TOOL WIRE, MTW TYPE; 500 FOOT; 121 MIL OUTER DIAMETER; BARE COPPER CONDUCTOR MATERIAL; UL 758/1015/1063, CSA C22.2 APPROVAL; 600 VOLT VOLTAGE RATING; 10 AMP CURRENT RATING; 90 DEG C (DRY) TEMPERATURE RATING; 13 POUND PER 1000 FOOT WEIGHT
Product Type
Machine Tool Wire
Manufacturer Information
Brand
Copper
Manufacturers Part Number
MTW-16-YEL-STR-2/64-500SP
GTIN
00980130307203
UPC
980130307203
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
MTW
Packaging
Package Type
Spool
Weight
13 Pound per 1000 Foot
Weight per foot
0.011
Carton
500
Package
2000
Uses, Certifications, and Standards
Approval
UL 758/1015/1063, CSA C22.2
Temperature Rating
90 Deg C (Dry)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10,000 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
2,000 View Store
Springdale
3,500 View Store

A-L

Location Stock Available
Lawton
3,500 View Store

M-Z

Location Stock Available
Rome
1,000 View Store

* All prices subject to change.

Begin Live Chat