REEL24 - 24X12X10 Wood Reel

Copper

  • $46.55 (Per Foot)
  • $46.55 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
REEL24
Manufacturer
Copper
Manufacturer's Part Number
REEL24
Description
24X12X10 Wood Reel
Wood Reel, 10 In Diameter, Wood Material, 24 In Overall Length, 12 In Overall Width
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Pole Line & Distribution Hardw Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
88580077763
Weight per unit
0.001 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$46.55 (Per Foot)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Wood
Dimensions and Weight
Overall Length
24 in
Diameter
10 in
Descriptions
Product Type
Wood Reel
Long Description
Wood Reel, 10 in Diameter, Wood Material, 24 in Overall Length, 12 in Overall Width
Short Description
Wood Reel, Wood, 24 x 12 x 10 in
Description
24X12X10 WOOD REEL
Additional Information
Overall Width
12 in
Manufacturer Information
Brand
Copper
Manufacturers Part Number
REEL24
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per foot
0.001
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat