RHHW6BL1000 - #6 RHHW Blue 1000'

Copper

  • $655.71 (Per 1,000 Feet)
  • $0.66 (Per Foot)

  • $655.71 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RHHW6BL1000
Manufacturer
Copper
Manufacturer's Part Number
RHHW6BL1000
Description
#6 RHHW Blue 1000'
Service Entrance Cable, Conductors Shall Be Annealed Copper, Cross-Linked Polyethylene (XLP) Insulated, As Manufactured By Southwire Company or Approved Equal Additional Information, Underground Service Entrance Application, Black, Copper Conductor Material, 455 A (60°C);545 A (75°C);615 A (90°C) Current Rating, Cross-Linked Polyethylene Insulation Material, 110 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 61 - Strands, 1340 Mil Outside Diameter, 500 FT Overall Length, Reel
Slang Terms

Suggest a New Term
Categories
Service Entrance Cable - Use RHH-RHW-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
-
UPC/EAN/GTIN
99988000594
Weight per unit
0.11 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$0.66 (Per Foot)
Carton
$655.71 (Per 1,000 Feet)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
455 A (60°C);545 A (75°C);615 A (90°C)
Voltage Rating
1000 V
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
Cross-Linked Polyethylene
Color
Black
Dimensions and Weight
Overall Length
500 ft
Descriptions
Product Type
Service Entrance Cable
Long Description
Service Entrance Cable, Conductors Shall be Annealed Copper, Cross-Linked Polyethylene (XLP) Insulated, as Manufactured by Southwire Company or Approved Equal Additional Information, Underground Service Entrance Application, Black, Copper Conductor Material, 455 A (60°C);545 A (75°C);615 A (90°C) Current Rating, Cross-Linked Polyethylene Insulation Material, 110 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 61 - Strands, 1340 mil Outside Diameter, 500 ft Overall Length, Reel
Short Description
Service Entrance Cable, Copper, 1000 V, 500 ft, 1340 mil Dia., Black
Additional Information
Conductors Shall be Annealed Copper, Cross-Linked Polyethylene (XLP) Insulated, as Manufactured by Southwire Company or Approved Equal
Description
#6 RHHW BLUE 1000'
Additional Information
Number of Strands
61
outside diameter
1340 mil
Insulation Thickness
110 mil
Maximum Operating Temperature
+90 °C
Standards Met
Ul Listed
Made in USA
yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
RHHW6BL1000
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Availability
minimum qty
1000
Packaging
Package Type
Reel
Weight
3288 lb (per 1000 ft)
Weight per foot
0.11
Carton
1000
Uses, Certifications, and Standards
Application
Underground Service Entrance
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat