RX102WG2500 - 10/2 WG Romex-2500'

Copper

  • $2426.33 (Per 2,500 Feet)
  • $0.97 (Per Foot)

  • $970.53 (Per 1,000 Feet)

  • $2,426.33 (Per 2,500 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RX102WG2500
Manufacturer
Copper
Manufacturer's Part Number
28829007
Description
10/2 WG Romex-2500'
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Simpull Jacket Designed For Easier Pulling.
Slang Terms
Non-Metallic Sheathed Cable, Thermoplastic-Sheathed Cable, 220 Wire
Suggest a New Term
Categories
Non-Metallic Cable - NM-B - NMD90 Mark as Incorrect
Suggest a New Category
Classification
Romex (RX)& Uf Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886160332 / 00032886160332
Weight per unit
0.124 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$0.97 (Per Foot)
Reel
$2,426.32 (Per 2,500 Feet)
Resources
Images
 
 
RX102WG2500 - Video
 
RX102WG2500 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
RX102WG2500 - Large Image
Attachments
 
 
RX102WG2500 - Specification Sheet
Other Links
 
 
RX102WG2500 - Other
 
RX102WG2500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10
Number of Conductors
3
Voltage Rating
600
Material, Color, and Finish
Conductor Material
CU
Color
Orange
Insulation Material
PVC
Jacket Material
PVC
Dimensions and Weight
Length
2099
Descriptions
Product Type
NMB 10/2 G 2500R
Description
10/2 WG ROMEX-2500'
extra long description
SWC 28829007 NMB 10/2 G 2500R
Features
Southwire® Romex® Brand SIMpull NM-B (nonmetallic-sheathed) cable may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90C (with ampacity limited to that for 60C conductors) as specified in the National Electrical Code. NM-B cable is primarily used in residential wiring as branch circuits for outlets, switches, and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Voltage rating f
similar brands
Romex®
Long Description
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. SIMpull Jacket Designed for Easier Pulling.
Also Known As...
Non-Metallic Sheathed Cable
Thermoplastic-Sheathed Cable
220 Wire
Additional Information
media
Yes
strands
1
outside diameter
4936
Manufacturer Information
Manufacturers Part Number
28829007
Brand
Copper
GTIN
00032886160332
UPC
032886160332
Taxonomies, Classifications, and Categories
Category Description
ROMEX (RX)& UF CABLE
Availability
minimum qty
2500
Packaging
Weight per foot
0.124
Carton
2500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat