RX103WG2500 - 10/3 WG Romex-2500'

Southwire

  • $3676.40 (Per 2,500 Feet)
  • $1.47 (Per Foot)

  • $1,470.56 (Per 1,000 Feet)

  • $3,676.40 (Per 2,500 Feet)

In-Stock: 28,444 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RX103WG2500
Manufacturer
Southwire
Manufacturer's Part Number
28829007
Description
10/3 WG Romex-2500'
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Simpull Jacket Designed For Easier Pulling.
Slang Terms
Non-Metallic Sheathed Cable
Suggest a New Term
Categories
Non-Metallic Cable - Nm-B - Nmd90 Mark as Incorrect
Suggest a New Category
Classification
Romex (RX)& Uf Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886160332 / 00032886160332
Weight per unit
0.167 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$1.47 (Per Foot)
Reel
$3,676.40 (Per 2,500 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
28,444 Feet
Resources
Images
 
 
RX103WG2500 - Video
 
RX103WG2500 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
RX103WG2500 - Large Image
 
RX103WG2500 - Large Image
Attachments
 
 
RX103WG2500 - Specification Sheet
Other Links
 
 
RX103WG2500 - Other
 
RX103WG2500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#10 AWG
Current Rating
30 A
Number Of Conductors
2
Voltage Rating
600 V
Material, Color, and Finish
Color
Black;White
Conductor Material
Annealed Copper
Insulation Material
PVC
Jacket Material
Nylon
Dimensions and Weight
Length
2099
Overall Length
2500 ft
Descriptions
Additional Information
Easy Pulling
Description
10/3 WG ROMEX-2500'
Extra Long Description
SWC 28829007 NMB 10/2 G 2500R
Features
Southwire Romex Brand SIMpull NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft) copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex(R) Brand SIMpull(R) NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification;White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black - 8 A
Long Description
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. SIMpull Jacket Designed for Easier Pulling.
Product Type
Nonmetallic Sheathed Cable
Short Description
Nonmetallic Sheathed Cable, Solid, 10/2 AWG with ground, 2500 ft
Similar Brands
Romex®
Also Known As...
Non-Metallic Sheathed Cable
Additional Information
Insulation Thickness
24 mil
Made In USA
yes
Maximum Operating Temperature
+90 °C
Media
Yes
Number Of Strands
1
Outside Diameter
494 x 210 mil
Solid/Strand
Solid
Standards Met
NEC;Federal Specification A-A-59544;UL 83/719
Strands
1
Manufacturer Information
Brand
Copper
Manufacturers Part Number
28829007
GTIN
00032886160332
UPC
032886160332
Taxonomies, Classifications, and Categories
Category Description
ROMEX (RX)& UF CABLE
Availability
Minimum Qty
2500
Packaging
Package Type
Reel
Weight
124 lb/mft
Weight per foot
0.167
Carton
2500
Uses, Certifications, and Standards
Application
Dry Location;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28,444 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available
McKinney
2,500 View Store

* All prices subject to change.

Begin Live Chat