RX1222WG1000 - 12/2 WG W/2 Ground Romex-Arc Fault-1000'

Copper

  • $1161.70 (Per 1,000 Feet)
  • $1.16 (Per Foot)

  • $1,161.70 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RX1222WG1000
Manufacturer
Copper
Manufacturer's Part Number
55048401
Description
12/2 WG W/2 Ground Romex-Arc Fault-1000'
12-2-2 Cu NM-B W/G Extra Circuit 1000SP
Slang Terms
Non-Metallic Sheathed Cable, Thermoplastic-Sheathed Cable, 220 Wire
Suggest a New Term
Categories
Non-Metallic Cable - NM-B - NMD90 Mark as Incorrect
Suggest a New Category
Classification
Romex (RX)& Uf Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886663086 / 00032886663086
Weight per unit
0.132 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$1.16 (Per Foot)
Carton
$1,161.70 (Per 1,000 Feet)
Resources
Images
 
 
RX1222WG1000 - Small Image
 
RX1222WG1000 - Large Image
 
RX1222WG1000 - Large Image
Attachments
 
 
RX1222WG1000 - Specification Sheet
Other Links
 
 
RX1222WG1000 - Other
 
RX1222WG1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#12 AWG
Current Rating
20 A
Number of Conductors
4
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Annealed Copper
Jacket Material
Nylon
Color
Black;White;Red;White with Red Stripe
Insulation Material
PVC
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Product Type
Nonmetallic Sheathed Cable
Features
Southwire Romex Brand SIMpull NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft) copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex(R) Brand SIMpull(R) NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification;White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black - 8 A
Short Description
Nonmetallic Sheathed Cable, Solid, 12/4 AWG with ground, 1000 ft
Additional Information
Easy Pulling
Description
12/2 WG W/2 GROUND ROMEX-ARC FAULT-1000'
extra long description
SWC 55048401 12-2-2 CU NM-B W/G EXT
similar brands
Romex®
Long Description
12-2-2 CU NM-B W/G EXTRA CIRCUIT 1000Sp
Also Known As...
Non-Metallic Sheathed Cable
Thermoplastic-Sheathed Cable
220 Wire
Additional Information
Solid/Strand
Solid
Number of Strands
1
outside diameter
381 mil
Insulation Thickness
19 mil
Maximum Operating Temperature
+90 °C
Standards Met
NEC;Federal Specification A-A-59544;UL 83/719
Made in USA
yes
strands
1
Manufacturer Information
Manufacturers Part Number
55048401
Brand
Copper
GTIN
00032886663086
UPC
032886663086
Taxonomies, Classifications, and Categories
Category Description
ROMEX (RX)& UF CABLE
Availability
minimum qty
1000
Packaging
Package Type
Spool
Weight
132 lb/mft
Weight per foot
0.132
Carton
1000
Uses, Certifications, and Standards
Application
Dry Location;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat