RX122WGPCS - 12/2 WG Romex-Pieces

Southwire

  • $0.61 (Per Foot)
  • $0.61 (Per Foot)

  • $613.87 (Per 1,000 Feet)
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
RX122WGPCS
Manufacturer
Southwire
Manufacturer's Part Number
63278001
Description
12/2 WG Romex-Pieces
Non-Metallic Sheathed Cable, Color-Coded Cable Jacket Additional Information, Dry Location;Residential Application, Copper Conductor Material, 12 Awg Conductor Size, 20 A Current Rating, Polyvinyl Chloride (PVC) Insulation Material, 19 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 2 - Conductors, 1 - Strands, 418 Mil Overall Length, Carton Package Type, Strand Solid/Strand, Astm B-3 and B-8;Federal Specification A-A-59544;Nfpa 70;Reach/Rohs Compliant;Ul
Slang Terms
Non-Metallic Sheathed Cable
Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Romex (RX)& Uf Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886999864 / 00032886999864
Weight per unit
0.0818 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.61 (Per Foot)
Carton
$0.61 (Per Foot)
Stock Availability
Local Store
Find nearby stock
All Stores
27,337 Feet
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
RX122WGPCS - Small Image
 
RX122WGPCS - Large Image
Attachments
 
 
RX122WGPCS - Specification Sheet
Other Links
 
 
RX122WGPCS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat