RX123WGPCS - 12/3 WG Romex-Pieces

Copper

  • $0.73 (Per Foot)
  • $0.73 (Per Foot)

  • $732.85 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RX123WGPCS
Manufacturer
Copper
Manufacturer's Part Number
RX123WGPCS
Description
12/3 WG Romex-Pieces
Non-Metallic Sheathed Cable, Color-Coded Cable Jacket Additional Information, Dry Location;Residential Application, Copper Conductor Material, 12 Awg Conductor Size, 20 A Current Rating, Polyvinyl Chloride (PVC) Insulation Material, 19 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 1 - Strands, 524 Mil Overall Length, Reel Package Type, Strand Solid/Strand, Astm B-3 and B-8;Federal Specification A-A-59544;Nfpa 70;Reach/Rohs Compliant;Ul 7
Slang Terms
Non-Metallic Sheathed Cable, Thermoplastic-Sheathed Cable, 220 Wire
Suggest a New Term
Categories
Non-Metallic Cable - NM-B - NMD90 Mark as Incorrect
Suggest a New Category
Classification
Romex (RX)& Uf Cable
UNSPSC
-
UPC/EAN/GTIN
03288699987
Weight per unit
0.109 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.73 (Per Foot)
Reel
$0.73 (Per Foot)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
12 AWG
Voltage Rating
600 V
Current Rating
20 A
Number of Conductors
3
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
Nylon
Insulation Material
Polyvinyl Chloride (PVC)
Dimensions and Weight
Overall Length
524 mil
Descriptions
Product Type
Non-Metallic Sheathed Cable
Long Description
Non-Metallic Sheathed Cable, Color-Coded Cable Jacket Additional Information, Dry Location;Residential Application, Copper Conductor Material, 12 AWG Conductor Size, 20 A Current Rating, Polyvinyl Chloride (PVC) Insulation Material, 19 mil Insulation Thickness, Nylon Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 1 - Strands, 524 mil Overall Length, Reel Package Type, Strand Solid/Strand, ASTM B-3 and B-8;Federal Specification A-A-59544;NFPA 70;REACH/RoHS Compliant;UL 7
Features
Southwire Romex(R) Brand SIMpull(R) NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft) copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex(R) Brand SIMpull(R) NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification;White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black
Short Description
Nonmetallic Sheathed Cable, 1 Strand, 12 AWG Copper Conductor, Nylon Jacket
Additional Information
Color-Coded Cable Jacket
Description
12/3 WG ROMEX-PIECES
similar brands
Romex®
Also Known As...
Non-Metallic Sheathed Cable
Thermoplastic-Sheathed Cable
220 Wire
Additional Information
Solid/Strand
Strand
Number of Strands
1
Made in USA
yes
Insulation Thickness
19 mil
Maximum Operating Temperature
+90 °C
Standards Met
UL 719;UL 83;ASTM B-3 and B-8;Federal Specification A-A-59544;NFPA 70;REACH/RoHS Compliant
Manufacturer Information
Brand
Copper
Manufacturers Part Number
RX123WGPCS
Taxonomies, Classifications, and Categories
Category Description
ROMEX (RX)& UF CABLE
Packaging
Package Type
Reel
Weight
112/1000 lb/ft
Weight per foot
0.109
Carton
1
Uses, Certifications, and Standards
Application
Dry Location;Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat