RX123WGPCS - 12/3 WG Romex-Pieces

Southwire Company

  • $0.91 (Per Foot)
  • $0.91 (Per Foot)

  • $912.24 (Per 1,000 Feet)
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
RX123WGPCS
Manufacturer
Southwire Company
Manufacturer's Part Number
Description
12/3 WG Romex-Pieces
Non-Metallic Sheathed Cable, Color-Coded Cable Jacket Additional Information, Dry Location;Residential Application, Copper Conductor Material, 12 Awg Conductor Size, 20 A Current Rating, Polyvinyl Chloride (PVC) Insulation Material, 19 Mil Insulation Thickness, Nylon Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 1 - Strands, 524 Mil Overall Length, Reel Package Type, Strand Solid/Strand, Astm B-3 and B-8;Federal Specification A-A-59544;Nfpa 70;Reach/Rohs Compliant;Ul 7
Slang Terms
Non-Metallic Sheathed Cable
Suggest a New Term
Categories
Non-Metallic Cable - Nm-B - Nmd90 Mark as Incorrect
Suggest a New Category
Classification
Romex (RX)& Uf Cable
UNSPSC
-
UPC/EAN/GTIN
03288699987
Weight per unit
0.109 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.91 (Per Foot)
Carton
$0.91 (Per Foot)
Stock Availability
Local Store
Find nearby stock
All Stores
21,856 Feet
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat