RX1422WG250 - 14/2 WG W/2 Ground Romex-Arc Fault-250'

Copper

  • $169.16 (Per 250 Feet)
  • $0.68 (Per Foot)

  • $169.16 (Per 250 Feet)

  • $676.62 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RX1422WG250
Manufacturer
Copper
Manufacturer's Part Number
55048255
Description
14/2 WG W/2 Ground Romex-Arc Fault-250'
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Simpull Jacket Designed For Easier Pulling.
Slang Terms
Non-Metallic Sheathed Cable, Thermoplastic-Sheathed Cable, 220 Wire
Suggest a New Term
Categories
Non-Metallic Cable - NM-B - NMD90 Mark as Incorrect
Suggest a New Category
Classification
Romex (RX)& Uf Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886662904 / 00032886662904
Weight per unit
0.058 (lbs/ft)
Price & Packaging
Minimum Order Quantity
250 Feet
Unit
$0.68 (Per Foot)
Carton
$169.16 (Per 250 Feet)
Resources
Images
 
 
RX1422WG250 - Video
 
RX1422WG250 - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
RX1422WG250 - Specification Sheet
Other Links
 
 
RX1422WG250 - Other
 
RX1422WG250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
5
Voltage Rating
600
Conductor Size
14
Material, Color, and Finish
Conductor Material
CU
Insulation Material
PVC
Jacket Material
PVC
Color
White
Descriptions
Description
14/2 WG W/2 GROUND ROMEX-ARC FAULT-250'
Features
Southwire® Romex® Brand SIMpull NM-B (nonmetallic-sheathed) cable may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90C (with ampacity limited to that for 60C conductors) as specified in the National Electrical Code. NM-B cable is primarily used in residential wiring as branch circuits for outlets, switches, and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Voltage rating f
Product Type
NMB 14-2-2 G+ 250C
similar brands
Romex®
extra long description
SWC 55048255 NMB 14-2-2 G+ 250C
Long Description
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. SIMpull Jacket Designed for Easier Pulling.
Also Known As...
Non-Metallic Sheathed Cable
Thermoplastic-Sheathed Cable
220 Wire
Additional Information
media
Yes
outside diameter
3357
strands
1
Manufacturer Information
Brand
Copper
Manufacturers Part Number
55048255
GTIN
00032886662904
UPC
032886662904
Taxonomies, Classifications, and Categories
Category Description
ROMEX (RX)& UF CABLE
Availability
minimum qty
250
Packaging
Weight per foot
0.058
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat