RX43WG125 - 4/3 WG Romex-125'

Copper

  • $1059.32 (Per 125 Feet)
  • $8.47 (Per Foot)

  • $1,059.32 (Per 125 Feet)

  • $8,474.58 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RX43WG125
Manufacturer
Copper
Manufacturer's Part Number
63968202
Description
4/3 WG Romex-125'
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Simpull Jacket Designed For Easier Pulling.
Slang Terms
Non-Metallic Sheathed Cable, Thermoplastic-Sheathed Cable, 220 Wire
Suggest a New Term
Categories
Non-Metallic Cable - NM-B - NMD90 Mark as Incorrect
Suggest a New Category
Classification
Romex (RX)& Uf Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886263750 / 00032886263750
Weight per unit
0.563 (lbs/ft)
Price & Packaging
Minimum Order Quantity
125 Feet
Unit
$8.47 (Per Foot)
Reel
$1,059.32 (Per 125 Feet)
Resources
Images
 
 
RX43WG125 - Video
 
RX43WG125 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
RX43WG125 - Large Image
Attachments
 
 
RX43WG125 - Specification Sheet
Other Links
 
 
RX43WG125 - Other
 
RX43WG125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
4
Voltage Rating
600
Dimensions and Weight
Length
125
Descriptions
Description
4/3 WG ROMEX-125'
Long Description
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. SIMpull Jacket Designed for Easier Pulling.
Special Features
No Lube
Product Type
NMB 4/3 G 125R
extra long description
SWC 63968202 NMB 4/3 G 125R
Features
Southwire® Romex® Brand SIMpull NM-B (nonmetallic-sheathed) cable may be used for both exposed and concealed work in normally dry locations at temperatures not to exceed 90C (with ampacity limited to that for 60C conductors) as specified in the National Electrical Code. NM-B cable is primarily used in residential wiring as branch circuits for outlets, switches, and other loads. NM-B cable may be run in air voids of masonry block or tile walls where such walls are not wet or damp locations. Voltage rating f
similar brands
Romex®
Also Known As...
Non-Metallic Sheathed Cable
Thermoplastic-Sheathed Cable
220 Wire
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
63968202
GTIN
00032886263750
UPC
032886263750
Taxonomies, Classifications, and Categories
Category Description
ROMEX (RX)& UF CABLE
Type
NM-B
Availability
minimum qty
125
Packaging
Weight per foot
0.563
Carton
125
Uses, Certifications, and Standards
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat