RX43WG500 - 4/3 WG Romex-500'

Copper

  • $8.32 (Per Foot)
  • $8.32 (Per Foot)

  • $4,158.28 (Per 500 Feet)

  • $8,316.57 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Quick Specs
Catalog Number
RX43WG500
Manufacturer
Copper
Manufacturer's Part Number
63968205
Description
4/3 WG Romex-500'
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Simpull Jacket Designed For Easier Pulling.
Slang Terms
Non-Metallic Sheathed Cable, Thermoplastic-Sheathed Cable, 220 Wire
Categories
Non-Metallic Cable - NM-B - NMD90
Classification
Romex (RX)& Uf Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886263767 / 00032886263767
Weight per unit
0.563 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$8.32 (Per Foot)
Reel
$4,158.28 (Per 500 Feet)
Resources
Images
 
 
RX43WG500 - Video
 
RX43WG500 - Small Image
 
Large Image - Large Image
 
RX43WG500 - Large Image
 
Small Image - Small Image
 
RX43WG500 - Large Image
Attachments
 
 
RX43WG500 - Specification Sheet
Other Links
 
 
RX43WG500 - Other
 
RX43WG500 - Other
Features
Conductor Size
#4 AWG
Current Rating
70 A
Number of Conductors
3
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Annealed Copper
Jacket Material
Nylon
Color
Black;White;Red
Insulation Material
PVC
Dimensions and Weight
Overall Length
500 ft
Length
500
Descriptions
Product Type
Nonmetallic Sheathed Cable
Description
4/3 WG ROMEX-500'
Additional Information
Easy Pulling
Features
Southwire Romex(R) Brand SIMpull(R) NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft) copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex(R) Brand SIMpull(R) NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification;White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black
Short Description
Nonmetallic Sheathed Cable, 4/3 AWG with ground,500 ft, Stranded
extra long description
SWC 63968205 NMB 4/3 G 500R
similar brands
Romex®
Long Description
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. SIMpull Jacket Designed for Easier Pulling.
Special Features
No Lube
Also Known As...
Non-Metallic Sheathed Cable
Thermoplastic-Sheathed Cable
220 Wire
Additional Information
Standards Met
NEC;Federal Specification A-A-59544;UL 83/719
Solid/Strand
Stranded
Number of Strands
7
outside diameter
814 mil
Insulation Thickness
46 mil
Maximum Operating Temperature
+90 °C
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
63968205
GTIN
00032886263767
UPC
032886263767
Taxonomies, Classifications, and Categories
Category Description
ROMEX (RX)& UF CABLE
Type
NM-B
Packaging
Package Type
Reel
Weight
560 lb/mft
Weight per foot
0.563
Carton
500
Uses, Certifications, and Standards
Application
Dry Location;Residential
You must have an account to view stock levels
These alternate items can be purchased instead of RX43WG500.
Jump To:

Similar Items

Similar items are close alternatives to RX43WG500, though they may not be 100% alike.

Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Sim...
  • Our Part #: RX43WG1000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 63968201
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($8,316.57)
RX43WG1000 - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8,316.57

Per 1,000 Feet

QTY:
Feet
Add
Non-Metallic Sheathed Cable, Color-Coded Cable Jacket Additional Information, Dr...
  • Our Part #: RX43WGPCS
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 63192302
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($8.32)
RX43WGPCS - Copper

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$8.32

Per Foot

QTY:
Feet
Add
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Sim...
  • Our Part #: RX43WG125
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 63968202
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 125 Feet ($1,039.57)
RX43WG125 - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,039.57

Per 125 Feet

QTY:
Feet
Add

* All prices subject to change.