S5N1 - S5N1, 5-In-1 Multi Tool Pliers - New Grip

Copper

  • $66.11 (Per Foot)
  • $66.11 (Per Foot)

  • $330.55 (Per 5 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S5N1
Manufacturer
Copper
Manufacturer's Part Number
589939
Description
S5N1, 5-In-1 Multi Tool Pliers - New Grip
"S5N1, 5-In-1 Multi Tool Pliers-New Grip" 1 Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111510 - Stripping tools
UPC/GTIN
032886944222 / 00032886944222
Weight per unit
0.75 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$66.11 (Per Foot)
Standard Packaging
$330.55 (Per 5 Feet)
Resources
Images
 
 
S5N1 - Large Image
 
S5N1 - Small Image
 
S5N1 - Large Image
 
S5N1 - Large Image
 
S5N1 - Large Image
 
S5N1 - Large Image
 
S5N1 - Large Image
Attachments
 
 
S5N1 - Specification Sheet
Other Links
 
 
S5N1 - Other
 
S5N1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyester
Dimensions and Weight
Overall Length
12
Width
16
Descriptions
Product Type
S5N1, 5-In-1 Multi Tool Pliers-New Grip
extra long description
SWC 589939 S5N1, 5-IN-1 MULTI TOOL
Description
S5N1, 5-IN-1 MULTI TOOL PLIERS - NEW GRIP
Long Description
"S5N1, 5-IN-1 MULTI TOOL PLIERS-NEW GRIP" 1 EA
Special Features
Constructed from 2400d ballistic weave for durability
Features
Southwire™ S5N1 5-N-1 Multi-Tool Pliers feature forge steel construction, making them extremely durable. These pliers combine the features of several tools in one compact design. With these pliers you are able to easily and quickly grip, strip, crimp, ream and cut with one high quality tool.
Manufacturer Information
Brand
Copper
Manufacturers Part Number
589939
GTIN
00032886944222
UPC
032886944222
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
6.5IN Black Side Pouch Tool Bag
Packaging
Weight per foot
0.75
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat