SER24PCS - Cu 2-2-2-4 Ser Cable-Pieces

Copper

  • $8.84 (Per Foot)
  • $8.84 (Per Foot)

  • $8,844.89 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SER24PCS
Manufacturer
Copper
Manufacturer's Part Number
SER24PCS
Description
Cu 2-2-2-4 Ser Cable-Pieces
Slang Terms

Suggest a New Term
Categories
Service Entrance Cable - Ser Mark as Incorrect
Suggest a New Category
Classification
Service Entrance - Seu & Ser
UNSPSC
-
UPC/EAN/GTIN
03288600001
Weight per unit
0.89 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$8.84 (Per Foot)
Reel
$8.84 (Per Foot)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Voltage Rating
600 V
Number of Conductors
4
Conductor Size
2-2-2-4 AWG
Material, Color, and Finish
Jacket Material
Polyvinyl Chloride (PVC)
Descriptions
Product Type
Service Entrance Cable
Short Description
Service Entrance Cable, 100A, 600V, 3 Conductor, 2-2-2-4 AWG PVC
Additional Information
Sunlight Resistant;Weather Resistant
Description
CU 2-2-2-4 SER CABLE-PIECES
Manufacturer Information
Manufacturers Part Number
SER24PCS
Brand
Copper
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE - SEU & SER
Packaging
Package Type
Carton
Weight per foot
0.89
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat