SER30WG500 - Cu 3/0-3/0-3/0-1/0 WG Ser Cable-500'

Southwire

  • $28.25 (Per Foot)
  • $28.25 (Per Foot)

  • $14,122.96 (Per 500 Feet)

  • $28,245.93 (Per 1,000 Feet)

In-Stock: 1,551 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SER30WG500
Manufacturer
Southwire
Manufacturer's Part Number
27084301
Description
Cu 3/0-3/0-3/0-1/0 WG Ser Cable-500'
Service Entrance Cable Style Ser Service Entrance Cable, 600 Volt. Individual Conductors Rated XHHW-2. Jacket and Individual Conductors Sunlight Resistant.
Slang Terms

Suggest a New Term
Categories
Service Entrance Cable - Ser Mark as Incorrect
Suggest a New Category
Classification
Service Entrance - Seu & Ser
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886271403 / 00032886271403
Weight per unit
2.129 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$28.25 (Per Foot)
Reel
$14,122.96 (Per 500 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
1,551 Feet
Resources
Images
 
 
SER30WG500 - Small Image
 
SER30WG500 - Large Image
Attachments
 
 
SER30WG500 - Specification Sheet
Other Links
 
 
SER30WG500 - Other
 
SER30WG500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
3/0
Number Of Conductors
4
Voltage Rating
600
Material, Color, and Finish
Color
Gray
Jacket Material
PVC
Dimensions and Weight
Length
500
Descriptions
Description
CU 3/0-3/0-3/0-1/0 WG SER CABLE-500'
Extra Long Description
SWC 27084301 SER 3/0-3/0-3/0-1/0 Cu
Features
Southwire® Type SER, service entrance cable is primarily used to convey power from the service drop to the meter base and from the meter base to the distribution panelboard; however, the cable may be used in all applications where Type SE cable is permitted. SER may be used in wet or dry locations at temperatures not to exceed 90C. Voltage rating is 600 volts.
Long Description
Service Entrance Cable Style SER Service Entrance Cable, 600 Volt. Individual Conductors Rated XHHW-2. Jacket and Individual Conductors Sunlight Resistant.
Product Type
Ser 3/0-3/0-3/0-1/0 Cu 500R
Short Description
SER 3/0-3/0-3/0-1/0 Cu 500R
Manufacturer Information
Brand
Copper
Manufacturers Part Number
27084301
GTIN
00032886271403
UPC
032886271403
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE - SEU & SER
Type
SER
Packaging
Weight per foot
2.129
Carton
500
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,551 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
996 View Store

A-L

Location Stock Available
Dallas
500 View Store
Denton
10 View Store

M-Z

Location Stock Available
McKinney
45 View Store

* All prices subject to change.

Begin Live Chat