SIMPH10X18 - 1/0 Awg Simpull Head 18" Pulling Device

Copper

  • $31.22 (Per Foot)
  • $31.22 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SIMPH10X18
Manufacturer
Copper
Manufacturer's Part Number
56920018
Description
1/0 Awg Simpull Head 18" Pulling Device
1/0 Awg Simpull Head 18" Pulling Device
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27113101 - Fish tape
UPC/GTIN
032886888595 / 00032886888595
Weight per unit
0.462 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$31.22 (Per Foot)
Resources
Images
 
 
SIMPH10X18 - Large Image
Attachments
 
 
SIMPH10X18 - Specification Sheet
Other Links
 
 
SIMPH10X18 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1.6
Width
3.9
Descriptions
Long Description
1/0 AWG SIMPULL HEAD 18" PULLING DEVICE
Description
1/0 AWG SIMPULL HEAD 18" PULLING DEVICE
Product Type
1/0 Awg Simpull Head 18" Pulling Device
extra long description
SWC 56920018 1/0 AWG SIMPULL HEAD 1
Manufacturer Information
Brand
Copper
Manufacturers Part Number
56920018
GTIN
00032886888595
UPC
032886888595
Taxonomies, Classifications, and Categories
Type
Fish Tape
Category Description
Fuses & Fuse Accessories
Packaging
Weight per foot
0.462
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat