SIMPH400X24 - 400 Awg Simpull Head 24" Pulling Device

Copper

  • $31.22 (Per Foot)
  • $31.22 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
SIMPH400X24
Manufacturer
Copper
Manufacturer's Part Number
56924024
Description
400 Awg Simpull Head 24" Pulling Device
Available In Sizes From 8 Awg to 1000 Awg The Simpull Head® Eliminates The Need to Make Up A Pulling Head On The Job Site and Reduces Waste.
Slang Terms

Category
Unassigned
Classification
N/A
UNSPSC
27113101 - Fish tape
UPC/GTIN
032886888953 / 00032886888953
Weight per unit
0
Price & Packaging
Minimum Order Quantity
Foot
Unit
$31.22 (Per Foot)
Resources
Images
 
 
SIMPH400X24 - Large Image
 
SIMPH400X24 - Small Image
Attachments
 
 
SIMPH400X24 - Specification Sheet
Other Links
 
 
SIMPH400X24 - Other
Descriptions
Long Description
Available in sizes from 8 AWG to 1000 AWG the SIMpull Head® eliminates the need to make up a pulling head on the job site and reduces waste.
Description
400 AWG SIMPULL HEAD 24" PULLING DEVICE
Product Type
400 Awg Simpull Head 24" Pulling Device
extra long description
SWC 56924024 400 AWG SIMPULL HEAD 2
Manufacturer Information
Brand
Copper
Manufacturers Part Number
56924024
GTIN
00032886888953
UPC
032886888953
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per foot
0
Carton
1
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with SIMPH400X24.
Jump To:

Frequently Purchased Together

These items are compatible and complement SIMPH400X24, providing enhanced or expanded functionality.

Available In Sizes From 8 Awg to 1000 Awg The Simpull Head® Eliminates The Need ...
  • Our Part #: SIMPH400X18
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 56923918
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($31.22) ·
SIMPH400X18 - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.22

Per Foot

QTY:
Feet
Add
Available In Sizes From 8 Awg to 1000 Awg The Simpull Head® Eliminates The Need ...
  • Our Part #: SIMPH400X12
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 56923812
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($31.22) ·
SIMPH400X12 - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.22

Per Foot

QTY:
Feet
Add
Available In Sizes From 8 Awg to 1000 Awg The Simpull Head® Eliminates The Need ...
  • Our Part #: SIMPH400X6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 56923706
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($31.22) ·
SIMPH400X6 - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.22

Per Foot

QTY:
Feet
Add

* All prices subject to change.

false