SIMPH40X24 - 4/0 Awg Simpull Head 24" Pulling Device

Copper

  • $31.20 (Per Foot)
  • $31.20 (Per Foot)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SIMPH40X24
Manufacturer
Copper
Manufacturer's Part Number
56921824
Description
4/0 Awg Simpull Head 24" Pulling Device
Available In Sizes From 8 Awg to 1000 Awg The Simpull Head® Eliminates The Need to Make Up A Pulling Head On The Job Site and Reduces Waste.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27113101 - Fish tape
UPC/GTIN
032886888755 / 00032886888755
Weight per unit
0
Price & Packaging
Minimum Order Quantity
Foot
Unit
$31.20 (Per Foot)
Resources
Images
 
 
SIMPH40X24 - Large Image
 
SIMPH40X24 - Small Image
Attachments
 
 
SIMPH40X24 - Specification Sheet
Other Links
 
 
SIMPH40X24 - Other
 
SIMPH40X24 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Available in sizes from 8 AWG to 1000 AWG the SIMpull Head® eliminates the need to make up a pulling head on the job site and reduces waste.
Description
4/0 AWG SIMPULL HEAD 24" PULLING DEVICE
Product Type
4/0 Awg Simpull Head 24" Pulling Device
extra long description
SWC 56921824 4/0 AWG SIMPULL HEAD 2
Manufacturer Information
Brand
Copper
Manufacturers Part Number
56921824
GTIN
00032886888755
UPC
032886888755
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per foot
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat