TC1021000 - 10/2 Wog Tray Cable-1000'

Copper

  • $1659.83 (Per 1,000 Feet)
  • $1.66 (Per Foot)

  • $1,659.83 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC1021000
Manufacturer
Copper
Manufacturer's Part Number
40849201
Description
10/2 Wog Tray Cable-1000'
TCC 10-7 2C Cu 600V PN PHS Id PVC BK 100
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Tray Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886078460 / 00032886078460
Weight per unit
0.111 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$1.66 (Per Foot)
Reel
$1,659.83 (Per 1,000 Feet)
Resources
Images
 
 
TC1021000 - Small Image
 
TC1021000 - Large Image
 
TC1021000 - Large Image
 
TC1021000 - Video
Attachments
 
 
TC1021000 - Specification Sheet
Other Links
 
 
TC1021000 - Other
 
TC1021000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#10 AWG
Number of Conductors
2
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
PVC;Nylon
Jacket Material
PVC
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Product Type
Tray Cable
Short Description
Tray Cable, 7 Strands, 10 AWG, 1000 ft
Additional Information
Heat Resistant;Moisture Resistant;Sunlight Resistant
Description
10/2 WOG TRAY CABLE-1000'
extra long description
SWC 40849201 TCC 10-7 2C Cu 600V PN
Long Description
TCC 10-7 2C Cu 600V PN PHS ID PVC Bk 100
Additional Information
Solid/Strand
Stranded
Number of Strands
7
outside diameter
0.407 in
Insulation Thickness
0.045 in
Maximum Operating Temperature
+75 °C (Wet);+90 °C (Dry)
for use with
Utility Substations;Indoors or Outdoors;Cable Trays;Conduit;Underground Duct or Direct Buried in Wet or Dry Locations
Standards Met
ASTM;ANSI/ICEA S-73-532;UL 83;UL 66;UL 1277;UL 1581;UL 1685;RoHS Compliant;NFPA 70;ICEA S-58-679
Made in USA
yes
media
Yes
Manufacturer Information
Manufacturers Part Number
40849201
Brand
Copper
GTIN
00032886078460
UPC
032886078460
Taxonomies, Classifications, and Categories
Category Description
TRAY CABLE
Availability
minimum qty
1000
Packaging
Package Type
Reel
Weight
0.111 lb/1000 ft
Weight per foot
0.111
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat