TC142500 - 14G 2CON Tray Cable-500'

Copper

  • $0.71 (Each)
  • $0.71 (Each)

  • $355.43 (Per 500)

  • $710.86 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC142500
Manufacturer
Copper
Manufacturer's Part Number
40848402
Description
14G 2CON Tray Cable-500'
TCC 14-7 2C Cu 600V PN BKRD PVC BK 500R
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Tray Cable
UNSPSC
26121517 - Copper wire
UPC/EAN/GTIN
03288606983
Weight per unit
1 L
Price & Packaging
Minimum Order Quantity
1
Unit
$0.71 (Each)
Reel
$355.43 (Per 500)
Resources
Images
 
 
TC142500 - Small Image
 
TC142500 - Large Image
 
TC142500 - Video
Attachments
 
 
TC142500 - Specification Sheet
Other Links
 
 
TC142500 - Other
 
TC142500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
14G 2CON TRAY CABLE-500'
Product Type
TCC 14-7 2C Cu 600V PN BKRD PVC BK 500R
extra long description
SWC 40848402 TCC 14-7 2C Cu 600V PN
Long Description
TCC 14-7 2C Cu 600V PN BkRd PVC Bk 500R
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
40848402
Taxonomies, Classifications, and Categories
Category Description
TRAY CABLE
Packaging
Weight per each
0
Carton
500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat