TC143WG1000 - 14/3 WG Tray Cable-1000'

Southwire Company

  • $1331.40 (Per 1,000 Feet)
  • $1.33 (Per Foot)

  • $1,331.40 (Per 1,000 Feet)

In-Stock: 9,402 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC143WG1000
Manufacturer
Southwire Company
Manufacturer's Part Number
Description
14/3 WG Tray Cable-1000'
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 14 Awg Conductor Size, Polyethylene (Xlpe) Insulation Material, Polyethylene Jacket Material, 0.045 In Jacket Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 - Strands, 0.370 In;9.40 MM Outside Diameter, 1000 FT Overall Length, Carton Package Type, Unshield Shield Type, Stran
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Tray Cable
UNSPSC
-
UPC/EAN/GTIN
99988000658
Weight per unit
0.08 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$1.33 (Per Foot)
Reel
$1,331.40 (Per 1,000 Feet)
Stock Availability
Amarillo
0 Feet (Find nearest stock)
All Stores
9,402 Feet
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
Conductor Size
14 AWG
Number Of Conductors
3
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
Polyethylene (XLPE)
Jacket Material
Polyethylene
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Additional Information
Flame Retardant;Moisture Resistant;Sunlight Resistant;Heat Resistant
Description
14/3 WG TRAY CABLE-1000'
Features
Type TC-ER Control Cable 600Volt Copper Conductors, Polyvinyl Chloride (PVC) with nylon layer Insulation THHN Polyvinyl Chloride (PVC) Jacket with 1 Insulated Green CU Ground, Control Cable Conductor Identification Method 1 Table 2.
Long Description
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 14 AWG Conductor Size, Polyethylene (XLPE) Insulation Material, Polyethylene Jacket Material, 0.045 in Jacket Thickness, Made in USA, +90 °C Maximum Operating Temperature, 3 - Conductors, 7 - Strands, 0.370 in;9.40 mm Outside Diameter, 1000 ft Overall Length, Carton Package Type, Unshield Shield Type, Stran
Product Type
Tray Cable
Short Description
Tray Cable, Unshield, 7 Strands 1000 ft, 0.370 in/9.40 mm Dia
Additional Information
Cable Shape
Round
Jacket Thickness
0.045 in
Made In USA
yes
Maximum Operating Temperature
+90 °C
Number Of Strands
7
Outside Diameter
0.370 in;9.40 mm
Shield Type
Unshield
Solid/Strand
Strand
Standards Met
ASTM;UL 1277;UL 1581;ICEA S-58-679;UL 1685;ICEA T-29-520;IEEE 1202;ICEA S-95-658;RoHS Compliant
Manufacturer Information
Brand
Copper
Manufacturers Part Number
TC143WG1000
Taxonomies, Classifications, and Categories
Category Description
TRAY CABLE
Availability
Minimum Qty
1000
Packaging
Package Type
Carton
Weight
87/1000 lb/ft;129 kg/km
Weight per foot
0.08
Carton
1000
Uses, Certifications, and Standards
Application
Industrial;Outdoor;Hazardous Locations
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9,402 Feet

Location search:

Greater Amarillo Area

Location Stock Available
Dumas
1,950 View Store

Distribution Centers

Location Stock Available
Lubbock
2,000 View Store
Odessa
2,000 View Store

* All prices subject to change.

Begin Live Chat