TC1451000 - 14/5 Tray Cable-1000'

Copper

  • $1391.86 (Per 1,000 Feet)
  • $1.39 (Per Foot)

  • $1,391.86 (Per 1,000 Feet)

In-Stock: 15,535 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC1451000
Manufacturer
Copper
Manufacturer's Part Number
40857501
Description
14/5 Tray Cable-1000'
TCC 14-7 5C Cu 600V PN Bkrdbeoeyw PVC BK
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Tray Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886869983 / 00032886869983
Weight per unit
0.1 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$1.39 (Per Foot)
Reel
$1,391.86 (Per 1,000 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
15,535 Feet
Resources
Images
 
 
TC1451000 - Small Image
 
TC1451000 - Large Image
 
TC1451000 - Large Image
 
TC1451000 - Video
Attachments
 
 
TC1451000 - Specification Sheet
Other Links
 
 
TC1451000 - Other
 
TC1451000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
5
Conductor Size
#14 AWG
Voltage Rating
600 V
Material, Color, and Finish
Insulation Material
PVC;Nylon
Conductor Material
Copper
Jacket Material
PVC
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Description
14/5 TRAY CABLE-1000'
Additional Information
Heat Resistant;Moisture Resistant;Sunlight Resistant
Product Type
Tray Cable
Short Description
14/5 Tray Cable, 7 Strands, 14 AWG, 1000 ft
extra long description
SWC 40857501 TCC 14-7 5C Cu 600V PN
Long Description
TCC 14-7 5C Cu 600V PN BkRdBeOeYw PVC Bk
Additional Information
outside diameter
0.381 in
Insulation Thickness
0.045 in
Maximum Operating Temperature
+75 °C (Wet);+90 °C (Dry)
for use with
Utility Substations;Indoors or Outdoors;Cable Trays;Conduit;Underground Duct or Direct Buried in Wet or Dry Locations
Standards Met
ASTM;ANSI/ICEA S-73-532;UL 83;UL 66;UL 1277;UL 1581;UL 1685;RoHS Compliant;NFPA 70;ICEA S-58-679
Made in USA
yes
Solid/Strand
Stranded
Number of Strands
7
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
40857501
GTIN
00032886869983
UPC
032886869983
Taxonomies, Classifications, and Categories
Category Description
TRAY CABLE
Availability
minimum qty
1000
Packaging
Package Type
Reel;Carton
Weight
0.13 lb/1000 ft
Weight per foot
0.1
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat