TC1471000 - 14/7 Tray Cable-1000'

Copper

  • $1630.57 (Per 1,000 Feet)
  • $1.63 (Per Foot)

  • $1,630.57 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC1471000
Manufacturer
Copper
Manufacturer's Part Number
40863302
Description
14/7 Tray Cable-1000'
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 14 Awg Conductor Size, Polyethylene (Xlpe) Insulation Material, Polyethylene Jacket Material, 0.045 In Jacket Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 7 - Conductors, 7 - Strands, 12.2 In;164 MM Outside Diameter, Carton Package Type, Unshield Shield Type, Strand Solid/Strand, Astm;Icea
Slang Terms

Suggest a New Term
Categories
Tray Cable-SDT-TC - 600V Unshld Tray CBL-SDT-TC Mark as Incorrect
Suggest a New Category
Classification
Tray Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886869921 / 00032886869921
Weight per unit
0.14 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$1.63 (Per Foot)
Reel
$1,630.57 (Per 1,000 Feet)
Resources
Images
 
 
TC1471000 - Small Image
 
TC1471000 - Large Image
 
TC1471000 - Video
Attachments
 
 
TC1471000 - Specification Sheet
Other Links
 
 
TC1471000 - Other
 
TC1471000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
14 AWG
Number of Conductors
7
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
Polyethylene
Insulation Material
Polyethylene (XLPE)
Descriptions
Product Type
Tray Cable
Long Description
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 14 AWG Conductor Size, Polyethylene (XLPE) Insulation Material, Polyethylene Jacket Material, 0.045 in Jacket Thickness, Made in USA, +90 °C Maximum Operating Temperature, 7 - Conductors, 7 - Strands, 12.2 in;164 mm Outside Diameter, Carton Package Type, Unshield Shield Type, Strand Solid/Strand, ASTM;ICEA
Features
Type TC-ER Control Cable 600Volt Copper Conductors, Polyvinyl Chloride (PVC) with nylon layer Insulation THHN Polyvinyl Chloride (PVC) Jacket with 1 Insulated Green CU Ground, Control Cable Conductor Identification Method 1 Table 2.
Short Description
Tray Cable, Unshield, 7 Strands, 12.2 in/164 mm Dia
Additional Information
Flame Retardant;Moisture Resistant;Sunlight Resistant;Heat Resistant
Description
14/7 TRAY CABLE-1000'
extra long description
SWC 40863302 TCC 14-7 7C Cu 600V PN
Additional Information
Solid/Strand
Strand
Shield Type
Unshield
Number of Strands
7
outside diameter
12.2 in;164 mm
Jacket Thickness
0.045 in
Maximum Operating Temperature
+90 °C
Cable Shape
Round
Standards Met
ASTM;UL 1277;UL 1581;ICEA S-58-679;UL 1685;ICEA T-29-520;IEEE 1202;ICEA S-95-658;RoHS Compliant
Made in USA
yes
media
Yes
Manufacturer Information
Manufacturers Part Number
40863302
Brand
Copper
GTIN
00032886869921
UPC
032886869921
Taxonomies, Classifications, and Categories
Category Description
TRAY CABLE
Availability
minimum qty
1000
Packaging
Package Type
Carton
Weight
164/1000 lb/ft;245 kg/km
Weight per foot
0.14
Carton
1000
Uses, Certifications, and Standards
Application
Industrial;Outdoor;Hazardous Locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat