TC147PCS - 14/7 Tray Cable-Pieces

Copper

  • $1.62 (Per Foot)
  • $1.62 (Per Foot)

  • $1,616.95 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC147PCS
Manufacturer
Copper
Manufacturer's Part Number
TC147PCS
Description
14/7 Tray Cable-Pieces
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 14 Awg Conductor Size, Polyethylene (Xlpe) Insulation Material, Polyethylene Jacket Material, 0.045 In Jacket Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 7 - Conductors, 7 - Strands, 12.2 In;164 MM Outside Diameter, Carton Package Type, Unshield Shield Type, Strand Solid/Strand, Astm;Icea
Slang Terms

Suggest a New Term
Categories
Tray Cable-SDT-TC - 600V Unshld Tray CBL-SDT-TC Mark as Incorrect
Suggest a New Category
Classification
Tray Cable
UNSPSC
-
UPC/EAN/GTIN
03288699943
Weight per unit
0.14 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.62 (Per Foot)
Reel
$1.62 (Per Foot)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
14 AWG
Number of Conductors
7
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
Polyethylene
Insulation Material
Polyethylene (XLPE)
Descriptions
Product Type
Tray Cable
Long Description
Tray Cable, Flame Retardant;Heat Resistant;Moisture Resistant;Sunlight Resistant Additional Information, Hazardous Locations;Industrial;Outdoor Application, Round Cable Shape, Copper Conductor Material, 14 AWG Conductor Size, Polyethylene (XLPE) Insulation Material, Polyethylene Jacket Material, 0.045 in Jacket Thickness, Made in USA, +90 °C Maximum Operating Temperature, 7 - Conductors, 7 - Strands, 12.2 in;164 mm Outside Diameter, Carton Package Type, Unshield Shield Type, Strand Solid/Strand, ASTM;ICEA
Features
Type TC-ER Control Cable 600Volt Copper Conductors, Polyvinyl Chloride (PVC) with nylon layer Insulation THHN Polyvinyl Chloride (PVC) Jacket with 1 Insulated Green CU Ground, Control Cable Conductor Identification Method 1 Table 2.
Short Description
Tray Cable, Unshield, 7 Strands, 12.2 in/164 mm Dia
Additional Information
Flame Retardant;Moisture Resistant;Sunlight Resistant;Heat Resistant
Description
14/7 TRAY CABLE-PIECES
Additional Information
Number of Strands
7
outside diameter
12.2 in;164 mm
Shield Type
Unshield
Solid/Strand
Strand
Jacket Thickness
0.045 in
Maximum Operating Temperature
+90 °C
Cable Shape
Round
Standards Met
ASTM;UL 1277;UL 1581;ICEA S-58-679;UL 1685;ICEA T-29-520;IEEE 1202;ICEA S-95-658;RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
TC147PCS
Taxonomies, Classifications, and Categories
Category Description
TRAY CABLE
Packaging
Package Type
Carton
Weight
164/1000 lb/ft;245 kg/km
Weight per foot
0.14
Carton
1
Uses, Certifications, and Standards
Application
Industrial;Outdoor;Hazardous Locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat