TC23WG1000 - 2/3 WG Tray Cable-1000'

Copper

  • $8790.59 (Per 1,000 Feet)
  • $8.79 (Per Foot)

  • $8,790.59 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
TC23WG1000
Manufacturer
Copper
Manufacturer's Part Number
44342402
Description
2/3 WG Tray Cable-1000'
TCP 2/3 Cu 600V PN 1X6CG PVC BK 1000R
Slang Terms

Categories
Enhanced Commodity Codes - Wire
Classification
Tray Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886069703 / 00032886069703
Weight per unit
1.29 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$8.79 (Per Foot)
Reel
$8,790.59 (Per 1,000 Feet)
Resources
Images
 
 
TC23WG1000 - Small Image
 
TC23WG1000 - Large Image
 
TC23WG1000 - Large Image
 
TC23WG1000 - Video
Attachments
 
 
TC23WG1000 - Specification Sheet
Other Links
 
 
TC23WG1000 - Other
 
TC23WG1000 - Other
Features
Conductor Size
#2 AWG
Number of Conductors
3
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
PVC;Nylon
Jacket Material
PVC
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Description
2/3 WG TRAY CABLE-1000'
Long Description
TCP 2/3 Cu 600V PN 1x6Cg PVC Bk 1000R
Additional Information
Flame Retardant;Moisture Resistant;Sunlight Resistant
Product Type
Tray Cable
Short Description
Tray Cable, 7 Strands, 2 AWG, 1000 ft
extra long description
SWC 44342402 TCP 2/3 Cu 600V PN 1x6
Additional Information
outside diameter
0.958 in
Maximum Operating Temperature
+75 °C (Wet);+90 °C (Dry)
for use with
Utility Substations;Indoors or Outdoors;Cable Trays;Conduit;Underground Duct or Direct Buried in Wet or Dry Locations
Standards Met
ASTM;UL 1277;ICEA S-58-679;UL 1685;ICEA T-29-520;IEEE 1202/FT4;ICEA S-95-658;UL 1581;RoHS Compliant;ICEA S-58-679
Made in USA
yes
Solid/Strand
Stranded
Number of Strands
7
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
44342402
GTIN
00032886069703
UPC
032886069703
Taxonomies, Classifications, and Categories
Category Description
TRAY CABLE
Availability
minimum qty
1000
Packaging
Package Type
Reel
Weight
1.29 lb/1000 ft
Weight per foot
1.29
Carton
1000
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?