TC23WG2500 - 2/3 WG Tray Cable-2500'

Copper

  • $9.33 (Per Foot)
  • $9.33 (Per Foot)

  • $9,334.05 (Per 1,000 Feet)

  • $23,335.12 (Per 2,500 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC23WG2500
Manufacturer
Copper
Manufacturer's Part Number
55336801
Description
2/3 WG Tray Cable-2500'
6-4 Cu THHN Bond Wire Steel Arm Ac
Slang Terms

Suggest a New Term
Categories
Armored Cable - BX - Ac - MC - Steel Armor Copper Conductors Mark as Incorrect
Suggest a New Category
Classification
Tray Cable
UNSPSC
-
UPC/EAN/GTIN
03288606000
Weight per unit
1.29 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$9.33 (Per Foot)
Carton
$23,335.12 (Per 2,500 Feet)
Resources
Images
 
 
TC23WG2500 - Small Image
 
TC23WG2500 - Large Image
Attachments
 
 
TC23WG2500 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
55 AMPERE (60 DEG C), 65 AMPERE (75 DEG C), 75 AMPERE (90 DEG C)
Voltage Rating
120/208/600 V
Number of Conductors
4
Conductor Size
6 AWG
Stranding
STRANDED
Material, Color, and Finish
Color Code
BLACK/WHITE/RED/BLUE
Armor Material
LIGHTWEIGHT STEEL
Conductor Material
Soft Drawn Copper
Insulation Material
THHN
Dimensions and Weight
Outer Diameter
0.981 Inch
Length
100 ft
Descriptions
Product Type
Cable
Description
2/3 WG TRAY CABLE-2500'
Long Description
CABLE, AC TYPE; 100 FT; 0.981 INCH OUTER DIAMETER; SOFT DRAWN COPPER CONDUCTOR MATERIAL; UL 4/83 APPROVAL; 120/208/600 V VOLTAGE RATING; 55 AMPERE (60 DEG C), 65 AMPERE (75 DEG C), 75 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING
extra long description
AC TYPE; 100 FT; 0.981 INCH OUTER DIAMETER; SOFT DRAWN COPPER CONDUCTOR MATERIAL; UL 4/83 APPROVAL; 120/208/600 V VOLTAGE RATING; 55 AMPERE (60 DEG C), 65 AMPERE (75 DEG C), 75 AMPERE (90 DEG C) CURRENT RATING; 90 DEG C TEMPERATURE RATING; 4 CONDUCTOR(S); THHN INSULATION MATERIAL; 6 AWG CONDUCTOR SIZE; BLACK/WHITE/RED/BLUE COLOR CODE; COIL PACKAGE TYPE; STRANDED STRANDING; LIGHTWEIGHT STEEL ARMOR MATERIAL; 16 AWG SOLID ALUMINUM GROUND CONDUCTOR TYPE; DURACLAD[R] BRAND; ROHS COMPATIBLE; APPLICABLE STANDARD
Additional Information
RoHS Compatible; Applicable Standard Federal Specification A-A-59544, NEC
Commodity Description
STEEL ARMOR CU CONDUCTORS
Additional Information
Ground Conductor Type
16 AWG Solid Aluminum
Manufacturer Information
Brand
Copper
Manufacturers Part Number
55336801
Taxonomies, Classifications, and Categories
Category Description
TRAY CABLE
Type
AC
Availability
Manufacturer Status
Non-Stock
Packaging
Package Type
Coil
Weight per foot
1.29
Carton
2500
Uses, Certifications, and Standards
Temperature Rating
90 DEG C
Approval
UL 4/83
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat