TC23WG500 - 2/3 WG Tray Cable-500'

Copper

  • $7.66 (Per Foot)
  • $7.66 (Per Foot)

  • $3,830.22 (Per 500 Feet)

  • $7,660.43 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC23WG500
Manufacturer
Copper
Manufacturer's Part Number
44342401
Description
2/3 WG Tray Cable-500'
TCP 2/3 Cu 600V PN 1X6CG PVC BK 500R
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Tray Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886037696 / 00032886037696
Weight per unit
1.29 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$7.66 (Per Foot)
Reel
$3,830.22 (Per 500 Feet)
Resources
Images
 
 
TC23WG500 - Small Image
 
TC23WG500 - Large Image
 
TC23WG500 - Large Image
 
TC23WG500 - Video
Attachments
 
 
TC23WG500 - Specification Sheet
Other Links
 
 
TC23WG500 - Other
 
TC23WG500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#2 AWG
Number of Conductors
3
Voltage Rating
600 V
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
PVC;Nylon
Jacket Material
PVC
Dimensions and Weight
Overall Length
500 ft
Descriptions
Description
2/3 WG TRAY CABLE-500'
Product Type
Tray Cable
Features
Southwire's Type TC Power Cable is manufactured using Type THHN or THWN conductors. Individual conductors are bare annealed copper covered with a polyvinyl chloride (PVC) insulation over which a nylon (polyamide) or UL listed equal jacket is applied. The overall jacket consists of a flame retardant, moisture and sunlight resistant PVC jacket. Non-halogen jacket available upon request.
Short Description
Tray Cable, 7 Strands, 2 AWG, 500 ft
Additional Information
Flame Retardant;Moisture Resistant;Sunlight Resistant
extra long description
SWC 44342401 TCP 2/3 Cu 600V PN 1x6
Long Description
TCP 2/3 Cu 600V PN 1x6Cg PVC Bk 500R
Additional Information
Solid/Strand
Stranded
Number of Strands
7
outside diameter
0.958 in
Maximum Operating Temperature
+75 °C (Wet);+90 °C (Dry)
for use with
Utility Substations;Indoors or Outdoors;Cable Trays;Conduit;Underground Duct or Direct Buried in Wet or Dry Locations
Standards Met
ASTM;UL 1277;ICEA S-58-679;UL 1685;ICEA T-29-520;IEEE 1202/FT4;ICEA S-95-658;UL 1581;RoHS Compliant;ICEA S-58-679;ANSI/ICEA S-73-532;UL 83;UL 66
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
44342401
GTIN
00032886037696
UPC
032886037696
Taxonomies, Classifications, and Categories
Category Description
TRAY CABLE
Packaging
Package Type
Reel;Carton
Weight
1.29 lb/1000 ft
Weight per foot
1.29
Carton
500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat