TC403WG1000 - 4/0-3C WG Tray Cable-1000'

Copper

  • $28088.65 (Per 1,000 Feet)
  • $28.09 (Per Foot)

  • $28,088.65 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC403WG1000
Manufacturer
Copper
Manufacturer's Part Number
44347389
Description
4/0-3C WG Tray Cable-1000'
4/0-19 Cu 3/C THHN 1X#4 GW PVC Jacket Type TC Power Sim Cable 600V PVC I NS 3000 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Tray Cable
UNSPSC
26121629 - Power cable
UPC/GTIN
032886924361 / 00032886924361
Weight per unit
2.61 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$28.09 (Per Foot)
Reel
$28,088.65 (Per 1,000 Feet)
Resources
Images
 
 
TC403WG1000 - Small Image
 
TC403WG1000 - Large Image
 
TC403WG1000 - Video
Attachments
 
 
TC403WG1000 - Specification Sheet
Other Links
 
 
TC403WG1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
SWC 44347389 TCP 4/0-3 Cu PN Cg PVC
Description
4/0-3C WG TRAY CABLE-1000'
Product Type
TCP 4/0-3 Cu PN CG PVC 99
Long Description
4/0-19 CU 3/C THHN 1X#4 GW PVC JACKET TYPE TC POWER SIM CABLE 600V PVC I NS 3000 FT
Additional Information
media
Yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
44347389
GTIN
00032886924361
UPC
032886924361
Taxonomies, Classifications, and Categories
Category Description
TRAY CABLE
Availability
minimum qty
1000
Packaging
Weight per foot
2.61
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat