TFFN16STGN2500 - TFFN 16 STR Green 2500'

Copper

  • $261.73 (Per 2,500 Feet)
  • $0.10 (Per Foot)

  • $104.69 (Per 1,000 Feet)

  • $261.73 (Per 2,500 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TFFN16STGN2500
Manufacturer
Copper
Manufacturer's Part Number
27036305
Description
TFFN 16 STR Green 2500'
600 Volt. Copper Conductor. Thermoplastic Insulation/Nylon Sheath. Heat, Moisture, Oil, and Gasoline Resistant Ii.
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - TFFN-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886227424 / 00032886227424
Weight per unit
0.011 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$0.10 (Per Foot)
Carton
$261.72 (Per 2,500 Feet)
Resources
Images
 
 
TFFN16STGN2500 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
TFFN16STGN2500 - Large Image
Attachments
 
 
TFFN16STGN2500 - Specification Sheet
Other Links
 
 
TFFN16STGN2500 - Other
 
TFFN16STGN2500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
#16 AWG
Current Rating
8 A (TFFN);10 A (MTW)
Voltage Rating
600 V
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC;Nylon
Conductor Material
Copper
Color
Green
Dimensions and Weight
Overall Length
2500 sq.ft
Length
2500
Descriptions
extra long description
SWC 27036305 TFFN 16-26 Str Cu Gn 2
Product Type
Copper Fixture Wire
Short Description
TFFN Copper Fixture Wire, 8/10 A, 600 V, 26 Strands, Yellow, 500
Additional Information
Gasoline Resistant;Oil Resistant;High-Heat Resistant;Moisture Resistant;Abrasion Resistant
Description
TFFN 16 STR GREEN 2500'
Features
Southwire® Type TFFN may be used as fixture wire, machine tool wiring, or appliance wiring material as specified in the National Electrical Code. Voltage for all applications is 600 volts. Allowable temperatures are as follows:
Long Description
600 Volt. Copper Conductor. Thermoplastic Insulation/Nylon Sheath. Heat, Moisture, Oil, and Gasoline Resistant II.
Additional Information
Number of Strands
26
outside diameter
99 mil
Insulation Thickness
15 mil
Maximum Operating Temperature
+90 °C
Standards Met
UL 66;RoHS Compliant;NEC Certified
Made in USA
yes
Manufacturer Information
Brand
Copper
Manufacturers Part Number
27036305
GTIN
00032886227424
UPC
032886227424
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
TFFN
Availability
minimum qty
2500
Packaging
Package Type
Spool
Weight
0.01 lb/ft
Weight per foot
0.011
Carton
2500
Uses, Certifications, and Standards
Application
Building
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat