TFFN16STPK2500 - TFFN 16 STR Pink 2500'

Copper

  • $261.73 (Per 2,500 Feet)
  • $0.10 (Per Foot)

  • $104.69 (Per 1,000 Feet)

  • $261.73 (Per 2,500 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TFFN16STPK2500
Manufacturer
Copper
Manufacturer's Part Number
27040505
Description
TFFN 16 STR Pink 2500'
TFFN Building Wire, Heat Resistant;Moisture Resistant Additional Information, Dry Location;Wet Location Application, Pink Color, Copper Conductor Material, 16 Awg Conductor Size, 8 A Current Rating, Thermoplastic Insulation Material, 15 Mil Insulation Thickness, Nylon (Polyamide) Jacket Material, Made In Usa, +90 °C Maximum Operating Temperature, 26 - Strands, 99 Mil Outside Diameter, 2500 FT Overall Length, Carton Package Type, Astm- All;Nfpa 70, 2011 Edition;Rohs/Reach Compliant;Ul 1063;Ul 66;Ul 758 Stan
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886227677 / 00032886227677
Weight per unit
0.011 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$0.10 (Per Foot)
Carton
$261.72 (Per 2,500 Feet)
Resources
Images
 
 
TFFN16STPK2500 - Small Image
 
TFFN16STPK2500 - Large Image
Specifications Sheets
 
 
TFFN16STPK2500 - Specification Sheet
Attachments
 
 
TFFN16STPK2500 - Specification Sheet
Other Links
 
 
TFFN16STPK2500 - Other
 
TFFN16STPK2500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
8 A
Voltage Rating
600 V
Conductor Size
16 AWG
Number of Conductors
1
Material, Color, and Finish
Jacket Material
Nylon (Polyamide)
Insulation Material
Thermoplastic
Conductor Material
Copper
Color
Pink
Dimensions and Weight
Overall Length
2500 ft
Length
2500
Descriptions
Product Type
TFFN Building Wire
Long Description
TFFN Building Wire, Heat Resistant;Moisture Resistant Additional Information, Dry Location;Wet Location Application, Pink Color, Copper Conductor Material, 16 AWG Conductor Size, 8 A Current Rating, Thermoplastic Insulation Material, 15 mil Insulation Thickness, Nylon (Polyamide) Jacket Material, Made in USA, +90 °C Maximum Operating Temperature, 26 - Strands, 99 mil Outside Diameter, 2500 ft Overall Length, Carton Package Type, ASTM- All;NFPA 70, 2011 Edition;RoHS/REACH Compliant;UL 1063;UL 66;UL 758 Stan
Features
600 Volt. Copper Conductor. Thermoplastic Insulation/Nylon Sheath. Heat, Moisture, Oil, and Gasoline Resistant II. Also Rated MTW and 105 °C AWM. Also Available, TFN and TEWN
Short Description
TFFN Building Wire, 8A, 600V, 26 Strands, 16 AWG PVC
Additional Information
Heat Resistant;Moisture Resistant
Description
TFFN 16 STR PINK 2500'
extra long description
SWC 27040505 TFFN 16-26 Str Cu Pk 2
Additional Information
Number of Strands
26
outside diameter
99 mil
Insulation Thickness
15 mil
Standards Met
ASTM- All;UL 66;UL 758;UL 1063;NFPA 70, 2011 Edition;RoHS/REACH Compliant
Made in USA
yes
Maximum Operating Temperature
+90 °C
Manufacturer Information
Brand
Copper
Manufacturers Part Number
27040505
GTIN
00032886227677
UPC
032886227677
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
TFFN
Availability
minimum qty
2500
Packaging
Package Type
Carton
Weight
11 lb/1000ft
Weight per foot
0.011
Carton
2500
Uses, Certifications, and Standards
Application
Wet Location;Dry Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TFFN16STPK2500.
Jump To:

Similar Items

Similar items are close alternatives to TFFN16STPK2500, though they may not be 100% alike.

600 Volt. Copper Conductor. Thermoplastic Insulation/Nylon Sheath. Heat, Moistur...
  • Our Part #: TFFN16STPK500
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 27040501
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($52.34) · 2,000 Feet ($209.38) ·
TFFN16STPK500 - Copper

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$52.35

Per 500 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat