TFFN16STPR2500 - TFFN 16 STR Purple 2500'

Copper

  • $285.78 (Per 2,500 Feet)
  • $0.11 (Per Foot)

  • $114.31 (Per 1,000 Feet)

  • $285.78 (Per 2,500 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TFFN16STPR2500
Manufacturer
Copper
Manufacturer's Part Number
27041305
Description
TFFN 16 STR Purple 2500'
16-26 SD Cu TFFN/MTW/Awm 1316/1452 Purple 2500 FT
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - TFFN-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886227578 / 00032886227578
Weight per unit
0.011 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$0.11 (Per Foot)
Carton
$285.78 (Per 2,500 Feet)
Resources
Images
 
 
TFFN16STPR2500 - Large Image
Attachments
 
 
TFFN16STPR2500 - Specification Sheet
Other Links
 
 
TFFN16STPR2500 - Other
 
TFFN16STPR2500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
16
Voltage Rating
600
Material, Color, and Finish
Color
Purple
Dimensions and Weight
Length
2500
Descriptions
Description
TFFN 16 STR PURPLE 2500'
Product Type
TFFN 16-26 STR Cu Pe 2500SP
extra long description
SWC 27041305 TFFN 16-26 Str Cu Pe 2
Long Description
16-26 SD CU TFFN/MTW/AWM 1316/1452 PURPLE 2500 FT
Manufacturer Information
Brand
Copper
Manufacturers Part Number
27041305
GTIN
00032886227578
UPC
032886227578
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
TFFN
Availability
minimum qty
2500
Packaging
Weight per foot
0.011
Carton
2500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat