TFFN18STGN2500 - TFFN 18 STR Green 2500'

Copper

  • $150.00 (Per 2,500 Feet)
  • $0.06 (Per Foot)

  • $60.00 (Per 1,000 Feet)

  • $150.00 (Per 2,500 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TFFN18STGN2500
Manufacturer
Copper
Manufacturer's Part Number
27025605
Description
TFFN 18 STR Green 2500'
TFFN 18-16 STR Cu GN 2500SP
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - TFFN-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886226427 / 00032886226427
Weight per unit
0.01 (lbs/ft)
Price & Packaging
Minimum Order Quantity
2,500 Feet
Unit
$0.06 (Per Foot)
Carton
$150.00 (Per 2,500 Feet)
Resources
Images
 
 
TFFN18STGN2500 - Small Image
 
TFFN18STGN2500 - Large Image
Attachments
 
 
TFFN18STGN2500 - Specification Sheet
Other Links
 
 
TFFN18STGN2500 - Other
 
TFFN18STGN2500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
18
Voltage Rating
600
Material, Color, and Finish
Color
Green
Dimensions and Weight
Length
2500
Descriptions
Product Type
TFFN 18-16 STR Cu GN 2500SP
extra long description
SWC 27025605 TFFN 18-16 Str Cu Gn 2
Description
TFFN 18 STR GREEN 2500'
Features
Southwire® Type TFFN may be used as fixture wire, machine tool wiring, or appliance wiring material as specified in the National Electrical Code. Voltage for all applications is 600 volts. Allowable temperatures are as follows:
Long Description
TFFN 18-16 Str Cu Gn 2500Sp
Manufacturer Information
Manufacturers Part Number
27025605
Brand
Copper
GTIN
00032886226427
UPC
032886226427
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
TFFN
Availability
minimum qty
2500
Packaging
Weight per foot
0.01
Carton
2500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat