TFFN18STPK500 - TFFN 18 STR Pink 500'

Copper

  • $37.04 (Per 500 Feet)
  • $0.07 (Per Foot)

  • $37.04 (Per 500 Feet)

  • $74.08 (Per 1,000 Feet)

  • $148.16 (Per 2,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TFFN18STPK500
Manufacturer
Copper
Manufacturer's Part Number
27029801
Description
TFFN 18 STR Pink 500'
TFFN 18-16 STR Cu PK 500SPC
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - TFFN-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886226656 / 00032886226656
Weight per unit
0.007 (lbs/ft)
Price & Packaging
Minimum Order Quantity
500 Feet
Unit
$0.07 (Per Foot)
Carton
$37.04 (Per 500 Feet)
Standard Packaging
$148.16 (Per 2,000 Feet)
Resources
Images
 
 
TFFN18STPK500 - Large Image
Attachments
 
 
TFFN18STPK500 - Specification Sheet
Other Links
 
 
TFFN18STPK500 - Other
 
TFFN18STPK500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
18
Voltage Rating
600
Material, Color, and Finish
Color
Pink
Dimensions and Weight
Length
500
Descriptions
Product Type
TFFN 18-16 STR Cu PK 500SPC
Description
TFFN 18 STR PINK 500'
extra long description
SWC 27029801 TFFN 18-16 Str Cu Pk 5
Long Description
TFFN 18-16 Str Cu Pk 500SpC
Manufacturer Information
Brand
Copper
Manufacturers Part Number
27029801
GTIN
00032886226656
UPC
032886226656
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
TFFN
Availability
minimum qty
500
Packaging
Weight per foot
0.007
Carton
500
Package
2000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat