TFFN18STYL500 - TFFN 18 STR Yellow 500'

Copper

  • $39.46 (Per 500 Feet)
  • $0.08 (Per Foot)

  • $39.46 (Per 500 Feet)

  • $78.92 (Per 1,000 Feet)

  • $157.84 (Per 2,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TFFN18STYL500
Manufacturer
Copper
Manufacturer's Part Number
27026401
Description
TFFN 18 STR Yellow 500'
TFFN 18-16 STR Cu Yw 500SPC
Slang Terms

Suggest a New Term
Categories
Copper Building Wire - TFFN-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886226359 / 00032886226359
Weight per unit
0.007 (lbs/ft)
Price & Packaging
Minimum Order Quantity
500 Feet
Unit
$0.08 (Per Foot)
Carton
$39.46 (Per 500 Feet)
Standard Packaging
$157.84 (Per 2,000 Feet)
Resources
Images
 
 
TFFN18STYL500 - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
TFFN18STYL500 - Specification Sheet
Other Links
 
 
TFFN18STYL500 - Other
 
TFFN18STYL500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Conductor Size
18
Voltage Rating
600
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Length
500
Descriptions
Product Type
TFFN 18-16 STR Cu Yw 500SPC
Description
TFFN 18 STR YELLOW 500'
extra long description
SWC 27026401 TFFN 18-16 Str Cu Yw 5
Features
Southwire® Type TFFN may be used as fixture wire, machine tool wiring, or appliance wiring material as specified in the National Electrical Code. Voltage for all applications is 600 volts. Allowable temperatures are as follows:
Long Description
TFFN 18-16 Str Cu Yw 500SpC
Manufacturer Information
Brand
Copper
Manufacturers Part Number
27026401
GTIN
00032886226359
UPC
032886226359
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
TFFN
Availability
minimum qty
500
Packaging
Weight per foot
0.007
Carton
500
Package
2000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat