TFN16S0LWH500 - TFN 16 Sol White 500'

Copper

  • $0.09 (Per Foot)
  • $0.09 (Per Foot)

  • $43.60 (Per 500 Feet)

  • $87.19 (Per 1,000 Feet)

  • $174.38 (Per 2,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TFN16S0LWH500
Manufacturer
Copper
Manufacturer's Part Number
26989404
Description
TFN 16 Sol White 500'
600 Volt. Copper Conductor. Thermoplastic Insulation/Nylon Sheath. Heat, Moisture, Oil, and Gasoline Resistant Ii.
Slang Terms

Suggest a New Term
Categories
Miscellaneous Small Wires - TF - TFN Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886111204 / 00032886111204
Weight per unit
0.01 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.09 (Per Foot)
Carton
$43.60 (Per 500 Feet)
Standard Packaging
$174.38 (Per 2,000 Feet)
Resources
Images
 
 
TFN16S0LWH500 - Large Image
Attachments
 
 
TFN16S0LWH500 - Specification Sheet
Other Links
 
 
TFN16S0LWH500 - Other
 
TFN16S0LWH500 - Other
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
600
Number of Conductors
1
Conductor Size
16
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
500
Descriptions
Description
TFN 16 SOL WHITE 500'
Product Type
TFN 16 Sol Cu We 500SPC
extra long description
SWC 26989404 TFN 16 Sol Cu We 500Sp
Features
Southwire® Type TFN may be used as fixture wire or appliance wiring material as specified in the National Electrical Code. Voltage for all applications is 600 volts. Allowable temperatures are as follows:
Long Description
600 Volt. Copper Conductor. Thermoplastic Insulation/Nylon Sheath. Heat, Moisture, Oil, and Gasoline Resistant II.
Manufacturer Information
Manufacturers Part Number
26989404
Brand
Copper
GTIN
00032886111204
UPC
032886111204
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
TFN
Packaging
Weight per foot
0.01
Carton
500
Package
2000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat