TFN18S0LBK500 - TFN 18 Sol Black 500'

Southwire

  • $42.30 (Per 500 Feet)
  • $0.08 (Per Foot)

  • $42.30 (Per 500 Feet)

  • $84.60 (Per 1,000 Feet)

  • $169.20 (Per 2,000 Feet)

In-Stock: 11,500 available at other locations ( find a store with stock)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TFN18S0LBK500
Manufacturer
Southwire
Manufacturer's Part Number
26977906
Description
TFN 18 Sol Black 500'
600 Volt. Copper Conductor. Thermoplastic Insulation/Nylon Sheath. Heat, Moisture, Oil, and Gasoline Resistant Ii.
Slang Terms

Suggest a New Term
Categories
Miscellaneous Small Wires - Tf - Tfn Mark as Incorrect
Suggest a New Category
Classification
Building Wire
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886110009 / 00032886110009
Weight per unit
0.007 (lbs/ft)
Price & Packaging
Minimum Order Quantity
500 Feet
Unit
$0.08 (Per Foot)
Carton
$42.30 (Per 500 Feet)
Standard Packaging
$169.20 (Per 2,000 Feet)
Stock Availability
Nacogdoches
0 Feet (Find nearest stock)
All Stores
11,500 Feet
Resources
Images
 
 
TFN18S0LBK500 - Large Image
Attachments
 
 
TFN18S0LBK500 - Specification Sheet
Other Links
 
 
TFN18S0LBK500 - Other
 
TFN18S0LBK500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
18
Number Of Conductors
1
Voltage Rating
600
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
500
Descriptions
Description
TFN 18 SOL BLACK 500'
Extra Long Description
SWC 26977906 TFN 18 Sol Cu Bk 500Sp
Features
Southwire® Type TFN may be used as fixture wire or appliance wiring material as specified in the National Electrical Code. Voltage for all applications is 600 volts. Allowable temperatures are as follows:
Long Description
600 Volt. Copper Conductor. Thermoplastic Insulation/Nylon Sheath. Heat, Moisture, Oil, and Gasoline Resistant II.
Product Type
TFN 18 Sol Cu BK 500SPC
Short Description
TFN 18 Sol Cu Bk 500SpC
Manufacturer Information
Brand
Copper
Manufacturers Part Number
26977906
GTIN
00032886110009
UPC
032886110009
Taxonomies, Classifications, and Categories
Category Description
BUILDING WIRE
Type
TFN
Availability
Minimum Qty
500
Packaging
Weight per foot
0.007
Carton
500
Package
2000
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11,500 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
3,000 View Store
McAllen
1,500 View Store

M-Z

Location Stock Available
Terrell
2,000 View Store

* All prices subject to change.

Begin Live Chat