THHN10STGNYLCP12 - THHN 10 STR Green/Yellow Striped 1250' CP

Copper

  • $423.70 (Per 1,250 Feet)
  • $0.34 (Per Foot)

  • $338.96 (Per 1,000 Feet)

  • $423.70 (Per 1,250 Feet)

Availability: Call for Availability

QTY:
Feet
Quick Specs
Catalog Number
THHN10STGNYLCP12
Manufacturer
Copper
Manufacturer's Part Number
58456705
Description
THHN 10 STR Green/Yellow Striped 1250' CP
THHN 10 STR Cu GN1YWS 1250C
Slang Terms

Categories
Copper Building Wire - THHN-T90-STR (Stranded)
Classification
Copper Building Wire-THHN-T90-STR
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886913419 / 00032886913419
Weight per unit
0.04 (lbs/ft)
Price & Packaging
Minimum Order Quantity
1,250 Feet
Unit
$0.34 (Per Foot)
Carton
$423.70 (Per 1,250 Feet)
Resources
Images
 
 
THHN10STGNYLCP12 - Large Image
 
THHN10STGNYLCP12 - Large Image
 
THHN10STGNYLCP12 - Large Image
 
THHN10STGNYLCP12 - Large Image
 
THHN10STGNYLCP12 - Large Image
 
THHN10STGNYLCP12 - Large Image
 
THHN10STGNYLCP12 - Large Image
 
THHN10STGNYLCP12 - Video
 
THHN10STGNYLCP12 - Small Image
 
THHN10STGNYLCP12 - Large Image
Attachments
 
 
THHN10STGNYLCP12 - Specification Sheet
Other Links
 
 
THHN10STGNYLCP12 - Other
 
THHN10STGNYLCP12 - Other
 
THHN10STGNYLCP12 - Other
 
THHN10STGNYLCP12 - Other
 
THHN10STGNYLCP12 - Other
 
THHN10STGNYLCP12 - Other
 
THHN10STGNYLCP12 - Other
 
THHN10STGNYLCP12 - Other
 
THHN10STGNYLCP12 - Other
 
THHN10STGNYLCP12 - Other
 
THHN10STGNYLCP12 - Other
 
THHN10STGNYLCP12 - Other
 
THHN10STGNYLCP12 - Other
 
THHN10STGNYLCP12 - Other
Features
Number of Conductors
1
Conductor Size
10
Voltage Rating
600
Material, Color, and Finish
Jacket Material
Nylon
Insulation Material
PVC
Dimensions and Weight
Length
1250
Descriptions
Description
THHN 10 STR GREEN/YELLOW STRIPED 1250' CP
Product Type
THHN 10 STR Cu GN1YWS 1250C
extra long description
SWC 58456705 THHN 10 Str Cu Gn1YwS
Long Description
THHN 10 Str Cu Gn1YwS 1250C
Special Features
No Lube
Features
SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant.
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
58456705
Brand
Copper
GTIN
00032886913419
UPC
032886913419
Taxonomies, Classifications, and Categories
Type
THHN
Availability
minimum qty
1250
Packaging
Weight per foot
0.04
Carton
1250
Uses, Certifications, and Standards
Application
Commerical
You must have an account to view stock levels

* All prices subject to change.